Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Random Orbital Sander, 0.28HP, 6 In.
Mfr # 56804
Zoro # G6826626
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- HP 0.28 HP
- Pad Size - Air Sanders 3 1/2 in
- Spindle Size 5/16"-24
- Pad Face Type Vinyl or Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 56804
- Zoro # G6826626
- UPC # 616026568044
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size - Air Sanders | 3 1/2 in |
Spindle Size | 5/16"-24 |
Pad Size | 3-1/2" |
Orbit Dia. | 3/16 in |
Min. Hose Size | 1/4 in |
Overall Length | 7" |
Min Hose Size | 1/4" |
Wheel Dia. | 3/16" |
Tool Length | 7 in |
Maximum Disc Diameter | 3 1/2 in |
Minimum Hose Size | 1/4 in |
Air Inlet Size | 1/4 in |
Tool Length Grouping | 7 to 7-7/8 in |
Orbit Diameter | 3/16 in |
Tool Width | 6 1/2 in |
Tool Height | 3 3/4 in |
Description
Air Orbital Sander, Vacuum Type Central Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Adhesive-Backed, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/16 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 18 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Exhaust Location Rear, Tool Series Dynorbital Supreme, Tool Length 7 in, Tool Weight 2.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR FACE SPANNER 7/32 PIN DIA 1-1/2" (MT422)
- TECHNIKS Spring Collet, TG100, 45/64 in. (04010-45/64)
- LINK 3/8 X 60 Deg HSS Rh 1Fl Chamfer 3/8 Shank X 1-9/16 Oal (90-L2-409)
- SUNEX 1" Drive Deep Impact Socket Set, SAE, 21 pcs (5693)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 6 In. (59028)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 5 In. (58400)
- DYNABRADE Right Angle Disc Sander 2In-51Mm Dia. (48520)
- DYNABRADE Mini-Dynorbital R.O S. Versatility Kit (49402)
- DYNABRADE Dynaline Sander 2-3/4In X 8In (57401)
- DYNABRADE Pneumatic Finishing Sander, Kit (57910)
- SP AIR 4" High Speed Sander (SP-1350)
- Dynabrade Air Sanders, Buffers & Polishers