Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Random Orbital Sander, 0.28HP, 5 In.
Mfr # 56880
Zoro # G6530702
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Industrial
- Pad Size - Air Sanders 5 in
- Spindle Size 5/16"-24
- HP 0.28 HP
- Pad Size 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 56880
- Zoro # G6530702
- UPC # 616026568808
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size - Air Sanders | 5 in |
Spindle Size | 5/16"-24 |
Pad Size | 5" |
Orbit Dia. | 3/8 in |
Min. Hose Size | 1/4 in |
Overall Length | 6-1/2" |
Wheel Dia. | 3/8" |
Min Hose Size | 1/4" |
Tool Length | 6 1/2 in |
Orbit Diameter | 3/8 in |
Tool Length Grouping | 6 to 6-7/8 in |
Maximum Disc Diameter | 5 in |
Minimum Hose Size | 1/4 in |
Tool Height | 3 5/8 in |
Tool Width | 6 1/2 in |
Air Inlet Size | 1/4 in |
Description
Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Adhesive-Backed, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/8 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 18 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Exhaust Location Rear, Tool Series Dynorbital Supreme, Tool Length 6 1/2 in, Tool Weight 2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 19mm Hex Metric Socket, 6 Points (53YV10)
- PROTO Gimbal Ratchet, 3/8"Dr (81270)
- RIDGID Plate, Cover 1-1/4 (38880)
- TE-CO Plain Clamp, 2 In, 8 In, 1-3/8 In (30414)
- DYNABRADE Right Angle Disc Sander 3In (50570)
- DYNABRADE SANDER BOARD DYNALINE IN-LINE 8" NON-VAC (DB57400)
- DYNABRADE Router - 4In Base, Central Vacuum .7 Hp (51333)
- DYNABRADE Vertical Disc Sander 4-1/2In-5In Dia. (50304)
- DYNABRADE Dynorbital-Spirit R.O. Sander 6In (59044)
- DYNABRADE Nitro Series EB3 3 Extended Buffer (DYBEB3)
- S & H INDUSTRIES SANDER ORBITAL DA W/PAD 6" (VKVT200)
- Dynabrade Air Sanders, Buffers & Polishers