Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Random Orbital Sander, 0.28HP, 5 In.
Mfr # 56850
Zoro # G6522607
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Industrial
- Spindle Size 5/16"-24
- HP 0.28 HP
- Pad Size - Air Sanders 5 in
- Pad Face Type Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 56850
- Zoro # G6522607
- UPC # 616026568501
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 5/16"-24 |
Pad Size - Air Sanders | 5 in |
Pad Size | 5" |
Orbit Dia. | 3/32 in |
Min. Hose Size | 1/4 in |
Overall Length | 6-1/2" |
Min Hose Size | 1/4" |
Wheel Dia. | 3/32" |
Tool Length | 6 1/2 in |
Tool Width | 6 1/2 in |
Minimum Hose Size | 1/4 in |
Orbit Diameter | 3/32 in |
Air Inlet Size | 1/4 in |
Tool Length Grouping | 6 to 6-7/8 in |
Maximum Disc Diameter | 5 in |
Tool Height | 3 5/8 in |
Description
Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Adhesive-Backed, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/32 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 18 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Exhaust Location Rear, Tool Series Dynorbital Supreme, Tool Length 6 1/2 in, Tool Weight 2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Electronic Flex Head Torque Wrench 12.5-250 ft-lbs (J6014EFX)
- SUNEX Air/Hydraulic Shop Press, 20 tons (5720AH)
- PFERD 8" Three Square File - DIY Packaged - Bastard Cut, with Handle (11100P)
- SK PROFESSIONAL TOOLS 1/4" Drive, 5-1/2" Breaker Bar, SuperKrome Plating (40952)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 5 In. (56818)
- DYNABRADE Air Orbital Sander, 0.45HP, 8 In. (58445)
- DYNABRADE Right Angle Disc Sander 3In (50211)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 5" (X51H)
- DYNABRADE Pneumatic Finishing Sander, .15 HP (58509)
- DYNABRADE Dynorbital-Spirit R.O. Sander 5In (59038)
- CHICAGO PNEUMATIC SANDER RED PALM PSA 6" PAD (CP7255)
- Dynabrade Air Sanders, Buffers & Polishers