Shop All Air Sanders, Buffers & Polishers
This Product is Discontinued
Dynabrade
Air Random Orbital Sander, 0.26HP, 5 In. (Discontinued)
Mfr # 69020
Zoro # G3639894
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 0.26 HP
- Spindle Size 5/16"-24
- Pad Size - Air Sanders 5 in
- Pad Face Type PSA
- Pad Size 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 69020
- Zoro # G3639894
- UPC # 616026690202
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 5/16"-24 |
Pad Size - Air Sanders | 5 in |
Pad Size | 5" |
Orbit Dia. | 3/16 in |
Overall Length | 6-1/2" |
Min. Hose Size | 1/4 in |
Min Hose Size | 1/4" |
Wheel Dia. | 3/16" |
Tool Length | 6 1/2 in |
Tool Length Grouping | 6 to 6-7/8 in |
Minimum Hose Size | 1/4 in |
Orbit Diameter | 3/16 in |
Air Inlet Size | 1/4 in |
Arbor Hole Size | 1/4 in |
Description
Air Random Orbital Sander, Abrasive Mount Type Pressure Sensitive Adhesive, Orbit Diameter 3/16 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Fixed, Air Consumption 16 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Arbor Hole Size 1/4 in, Exhaust Location Rear, Throttle Type Lever, Tool Length 6 1/2 in, Average Flow Rate 4 cfm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.