Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Random Orbital Sander, 0.05HP, 3/4 In.
Mfr # 57500
Zoro # G6623872
product price: $421.60
/ea
Free Shipping & Returns
$421.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- Pad Size - Air Sanders 3/4 in
- HP 0.05 HP
- Spindle Size 1/4"-20
- Pad Face Type PSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 57500
- Zoro # G6623872
- UPC # 616026575004
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size - Air Sanders | 3/4 in |
Spindle Size | 1/4"-20 |
Pad Size | 3/4" |
Orbit Dia. | 3/16 in |
Overall Length | 5" |
Min. Hose Size | 1/4 in |
Min Hose Size | 1/4" |
Wheel Dia. | 3/16" |
Tool Length | 5 in |
Air Inlet Size | 1/4 in |
Tool Height | 3 5/8 in |
Minimum Hose Size | 1/4 in |
Tool Length Grouping | 5 to 5-7/8 in |
Maximum Disc Diameter | 1 1/4 in |
Orbit Diameter | 3/16 in |
Tool Width | 6 1/2 in |
Description
Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Adhesive-Backed, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/16 in, Horsepower 0.5 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 6 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Exhaust Location Rear, Tool Series Mini-Dynorbital, Tool Length 5 in, Tool Weight 2.1 lb, Average Flow Rate 1.5 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-1/4B-5PK)
- PROTO SCREW EXTRACTOR 1-1/16 (PO9529)
- IRWIN 38 TileGLS Drill Bit (50524)
- CRAFTSMAN Sockets, 3/8" Drive 3/8" 6 Point SAE Sha (CMMT43001)
- DYNABRADE Two-Hand Gear-Driven Sander 11In (58041)
- DYNABRADE Air Buffer, 3 In. Pad, 3200 rpm (49440)
- DYNABRADE Dynangle Ii Abrasive Belt Tool (14306)
- DYNABRADE Nitro 5"-8" Buffer 5/8-11 (RB1)
- DYNABRADE Pneumatic Finishing Sander, 0.12 HP (57900)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 6" (X61)
- CHICAGO PNEUMATIC SANDER R.O. 6" 3/32" ORBIT HOOK & LOOP (CP7225CVE)
- Dynabrade Air Sanders, Buffers & Polishers