Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Random Orbit Sander, 0.25HP, 3-1/2 In.
Mfr # 59015
Zoro # G6552357
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- Spindle Size 5/16"-24
- Pad Size - Air Sanders 3 1/2 in
- HP 0.25 HP
- Pad Size 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 59015
- Zoro # G6552357
- UPC # 616026590151
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 5/16"-24 |
Pad Size - Air Sanders | 3 1/2 in |
Pad Size | 3-1/2" |
Orbit Dia. | 3/16 in |
Overall Length | 6" |
Min. Hose Size | 1/4 in |
Min Hose Size | 1/4" |
Wheel Dia. | 3/16" |
Tool Length | 6 in |
Tool Length Grouping | 6 to 6-7/8 in |
Tool Width | 6 1/2 in |
Maximum Disc Diameter | 3 1/2 in |
Tool Height | 3 1/2 in |
Minimum Hose Size | 1/4 in |
Orbit Diameter | 3/16 in |
Air Inlet Size | 1/4 in |
Description
Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Adhesive-Backed, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/16 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 14 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Exhaust Location Rear, Tool Series Dynorbital Spirit, Tool Length 6 in, Tool Weight 1.4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 5-Pc 1/2 In Dr. Thin Wall Impact Socket Socket Set, W32902 (W32902)
- SUNEX 3/8" Drive Impact Extension Set, SAE (3500)
- CLIPLIGHT MANUFACTURING CO REPLACEMENT CORD 25 FT (CU410178)
- NUPLA Soft Face Sledge, 6 lb., 31-1/4, Fiberglass (6894268)
- DYNABRADE Right Angle Air Disc Sander, Ind, 1.3 HP (53868)
- DYNABRADE Vac Conversion Kit, 3" (54603)
- DYNABRADE Router - 4In Base, Central Vacuum .7 Hp (51333)
- DYNABRADE Air Finishing Tool, 14-5/8 In. L, 3400 rpm (13204)
- DYNABRADE Pneumatic Finishing Sander, .15 HP (58507)
- DYNABRADE Right Angle Air Disc Sander, Ind, 1.3 HP (52597)
- DYNABRADE Dyninger Finishing Tool (52060)
- Dynabrade Air Sanders, Buffers & Polishers