Shop All Air Grinders
Dynabrade
Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 25,000 RPM, 0.4 hp
Mfr # 52861
Zoro # G3742286
product price: $539.75
/ea
Free Shipping & Returns
$539.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Duty General
- Free Speed 25,000 RPM
- Grinder Type Straight
- HP 0.4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 52861
- Zoro # G3742286
- UPC # 616026528611
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/4 in |
Overall Length | 5 5/8 in |
Hose Length | 60 in |
Air Inlet Connection Size | 1/4 in |
Collet Size | 1/8 in |
Description
Pencil Grinder, Heavy Duty, Horsepower 0.4 hp, Collet Size 1/8 in, Exhaust Location Rear, Max. Speed 25,000 RPM, Air Inlet 1/4 in NPT Female, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Kit Contents (1) Bare Tool, Whip Hose I.D. 1/4 in, Head Type Standard Head, Safety Stop Mechanisms None, Lock-Off Switch No, Lock-On Switch No, Brake Type None, Anti-Kickback Clutch Type None, Safety Features Tactile Grip, Anti-Restart Technology No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION INSTRUMENTS Split Beam" Torque Wrench W/Flex Head (20-100 Ft./Lbs), 3/8" Dr " (PREC2FR100F)
- DRILLCO 9/16 X 18 SHIP AUGER BIT - 1900E (19E136B)
- PRO-GRADE TOOLS Nylon Spring Clamp, 3" (59182)
- MILWAUKEE TOOL 6-5/8 in. Recessed Light Hole Saw (49-56-0310)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/4" Collet, General, 25,000 RPM, 0.3 hp (52863)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 3,200 RPM, 0.4 hp (47201)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 30,000 RPM, 0.4 hp (48327)
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Air Inlet, Heavy Duty, 13,500 rpm, 0.7 HP (54775)
- DYNABRADE Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.4 hp (46001)
- DYNABRADE Straight Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 1.0 hp (52667)
- SP AIR 1/4" Heavy-Duty 90 Angle Die Grinder (SP-7211)
- Dynabrade Air Grinders