Shop All Pneumatic Tool Accessories
Dynabrade
Air Lube, 4 oz.
Mfr # 95821
Zoro # G4302724
original price:
$17.42
8% off
new price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pneumatic Equipment
- Container Size 4 oz
- Application Lubricants & Grease
- Four-Ball Wear Not Specified
- Timken OK Load Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 95821
- Zoro # G4302724
- Country of Origin United States
- Category Pneumatic Tool Accessories
Dimensions
Container Size | 4 oz |
Size | 4 oz. |
Details
Item | Air Tool Lubricant |
For Use With | Pneumatic Equipment |
Application | Lubricants & Grease |
Four-Ball Wear | Not Specified |
Timken OK Load | Not Specified |
ISO Viscosity Grade | Not Specified |
Lubricant NSF Rating | Not Rated |
Specific Gravity | 0.95 |
SAE Grade | Not Specified |
Color | Amber |
Base Oil | Mineral |
Flash Point | 320 Degrees F |
Container Type | Bottle |
Features | Absorbs Up to 10% of Its Water in Weight |
Type | Liquid |
NSF Rating | Not Rated |
Food Grade Oil | No |
Min. Operating Temp. | Not Rated |
Max. Operating Temp. | Not Rated |
Description
Air Tool Lubricant, ISO Viscosity Grade Not Specified, SAE Grade Not Specified, Base Oil Mineral, Container Size 4 oz, Container Type Bottle, NSF Rating Not Rated, Min. Operating Temp. Not Rated, Max. Operating Temp. Not Rated, Flash Point 320 Degrees F, Color Amber, Timken OK Load Not Specified, Application Lubricants & Grease, Specific Gravity 0.95, Food Grade Oil No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 100.75-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (207484)
- DYNAMIC Tools 3/8" Drive Phillips® Head, Ph#2 Bit Std Length, Chrome Socket (D006202)
- TEKTON 5/32 in Tip, 3/8 in. Drive, SAE (SHB12202)
- DRILL AMERICA #7 Regular HSS Combined Drill Bit and Countersink (DEWCCD7)
- DYNABRADE Air Lube, 1 Pint (95842)
- DYNABRADE Contact Arm 7/16"x1/8", w/1/4"Platen (11215)
- DYNABRADE Contact Arm Assembly, 7/16" dia.x3/8" W (11321)
- DYNABRADE Contact Wheel, 5/8"x3/8"x3/8" (11078)
- DYNABRADE Static Conductive Hose, 1-1/4" (31920)
- DYNABRADE Contact Arm Assembly for 11X735 (11287)
- VIKING Pneumatic Oil, 4 oz., PK12 (V512)
- Dynabrade Pneumatic Tool Accessories