Shop All Pneumatic Tool Accessories
Dynabrade
Air Lube, 1 Pint
Mfr # 95842
Zoro # G4302733
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pneumatic Equipment
- Lubricant NSF Rating Not Rated
- Container Size 16 oz
- Flash Point 320 Degrees F
- Specific Gravity 0.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 95842
- Zoro # G4302733
- UPC # 616026958425
- Country of Origin United States
- Category Pneumatic Tool Accessories
Dimensions
Container Size | 16 oz |
Size | 1 pt. |
Details
Item | Air Tool Lubricant |
For Use With | Pneumatic Equipment |
Lubricant NSF Rating | Not Rated |
Flash Point | 320 Degrees F |
Specific Gravity | 0.95 |
Timken OK Load | Not Specified |
Application | Lubricants & Grease |
ISO Viscosity Grade | Not Specified |
Color | Amber |
Base Oil | Mineral |
Container Type | Bottle |
Four-Ball Wear | Not Specified |
SAE Grade | Not Specified |
Type | Liquid |
Features | Absorbs Up to 10% of Its Water in Weight |
NSF Rating | Not Rated |
Food Grade Oil | No |
Max. Operating Temp. | Not Rated |
Min. Operating Temp. | Not Rated |
Description
Air Tool Lubricant, ISO Viscosity Grade Not Specified, SAE Grade Not Specified, Base Oil Mineral, Container Size 16 oz, Container Type Bottle, NSF Rating Not Rated, Min. Operating Temp. Not Rated, Max. Operating Temp. Not Rated, Flash Point 320 Degrees F, Color Amber, Timken OK Load Not Specified, Application Lubricants & Grease, Specific Gravity 0.95, Food Grade Oil No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/8"-7 Carbon Steel Hand Tap Set (DWTS1-1/8-7)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 21 mm Size, Deep Socket, Black Phosphate (49-66-6282)
- SALISBURY Insulated Tool Hex Wrench Set 13 Pieces (S2613P)
- JET Chuck Key (2136ABD109)
- DYNABRADE Contact Arm Assembly, 5/16"x3/8" (11239)
- DYNABRADE Rotor, 51976 (51976)
- DYNABRADE Contact Wheel, 5/8"x1/8"x3/8" (11074)
- DYNABRADE CONTACT ARM 1/4" (DB11300)
- DYNABRADE Contact Whl, 1"x3/8"x3/8" (11086)
- DYNABRADE Contact Wheel, 5/8"x3/8"x3/8" (11078)
- SUPERIOR PARTS Aftermarket Piston Driver for Senco FramePro 601 & 651 Framing Nailer (SP EA0164)
- Dynabrade Pneumatic Tool Accessories