Shop All Pneumatic Tool Accessories
Dynabrade
Air Lube, 1 gal.
Mfr # 95843
Zoro # G4317327
product price: $98.25
/ea
Free Shipping & Returns
$98.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pneumatic Equipment
- Lubricant NSF Rating Not Rated
- Four-Ball Wear Not Specified
- Base Oil Mineral
- Application Lubricants & Grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 95843
- Zoro # G4317327
- Country of Origin United States
- Category Pneumatic Tool Accessories
Dimensions
Container Size | 1 gal |
Size | 1 gal. |
Details
Item | Air Tool Lubricant |
For Use With | Pneumatic Equipment |
Lubricant NSF Rating | Not Rated |
Four-Ball Wear | Not Specified |
Base Oil | Mineral |
Application | Lubricants & Grease |
Container Type | Can |
Flash Point | 320 Degrees F |
ISO Viscosity Grade | Not Specified |
Timken OK Load | Not Specified |
Specific Gravity | 0.95 |
SAE Grade | Not Specified |
Color | Amber |
Features | Absorbs Up to 10% of Its Water in Weight |
Type | Liquid |
NSF Rating | Not Rated |
Food Grade Oil | No |
Min. Operating Temp. | Not Rated |
Max. Operating Temp. | Not Rated |
Description
Air Tool Lubricant, ISO Viscosity Grade Not Specified, SAE Grade Not Specified, Base Oil Mineral, Container Size 1 gal, Container Type Can, NSF Rating Not Rated, Min. Operating Temp. Not Rated, Max. Operating Temp. Not Rated, Flash Point 320 Degrees F, Color Amber, Timken OK Load Not Specified, Application Lubricants & Grease, Specific Gravity 0.95, Food Grade Oil No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Dasqua 6" Square Precision Level (8302-0003)
- GS TOOLING ER11 3mm ( .1181) AA Ultra Precision Collet (336709)
- PROTO Hook Pick, 10-3/4 in. (J2382)
- MONTI BRISTLE BLASTER Round Tip Key (10MT32121)
- DYNABRADE Contact Wheel Assembly, 1/4" dia.x3/8" W (11332)
- DYNABRADE CONTACT ARM 1/4" (DB11300)
- DYNABRADE Contact Arm Assembly, 3/8" dia.x1" W (11305)
- DYNABRADE Shim, 52120 (52120)
- DYNABRADE CONTACT WHEEL (DB11281)
- DYNABRADE Contact Wheel, 3/4"x1/2"x3/8" (11084)
- ENCAP 25Lb Fast Acting Gypsum (11882-80)
- Dynabrade Pneumatic Tool Accessories