Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Finishing Tool Kit, 2800 rpm, 15 In. L
Mfr # 13460
Zoro # G7038096
product price: $1,664.99
/ea
Free Shipping & Returns
$1,664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy Duty
- Spindle Size 5/8"-11
- HP 1 HP
- Average CFM @ 15 Second Run Time 10.25 cfm
- CFM @ Full Load 41 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 13460
- Zoro # G7038096
- UPC # 616026134607
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 5/8"-11 |
Min. Hose Size | 3/8 in |
Overall Length | 15" |
Wheel Dia. | 3/4" |
Min Hose Size | 3/8" |
Tool Length | 15 in |
Minimum Hose Size | 3/8 in |
Maximum Drum or Wheel Diameter | 5 in |
Air Inlet Size | 3/8 in |
Tool Width | 16 1/2 in |
Minimum Drum or Wheel Diameter | 5 in |
Arbor Hole Size | 3/4 in |
Spindle Thread Size | 5/8 in - 11 |
Tool Height | 7 in |
Description
Air Finishing Sander Kit, Product Type Finishing Tool Kit, Abrasive Orientation Perpendicular, Minimum Drum or Wheel Diameter 5 in, Maximum Drum or Wheel Diameter 5 in, Horsepower 1 hp, Duty Heavy, Grip Type Dual Grip with Over Handle, Speed Settings Fixed, Minimum Drum or Wheel Speed 2,800 RPM, Air Consumption 41 cfm, Required Pressure 90 psi, Air Inlet Size 3/8 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 5/8 in - 11, Arbor Hole Size 3/4 in, Tool Series Dynisher
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knockout Punch, 3-1/2in., 10 ga., Cutter (7212SP-3P)
- TEKTON Stubby Combination Wrench Set, 25-Piece 1/4-3/4 in., 6-19 mm (WCB90403)
- ECLIPSE TOOLS Screwdriver/Nutdriver 11-in-1 (902-583)
- WESTWARD Plier and Wrench Set, Dipped, 8 Pcs (793LA6)
- DYNABRADE MINI DYNISHER (DB13300)
- DYNABRADE Dynastraight Finishing Tool (13521)
- DYNABRADE Air Disc Sander, Industrial, 0.7 HP, 3 In. (52410)
- DYNABRADE Mini-Dynisher Finishing Tool (13301)
- DYNABRADE Air Polisher/Buffer, 3 In. Pad, 10,000 rpm (57126)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 6" (X62)
- CHICAGO PNEUMATIC Chicago Pneumatic CPT7202D Mini Disc Sander Kit (CPT7202D)
- Dynabrade Air Sanders, Buffers & Polishers