Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Finishing Tool, 4500 rpm, 13-5/8 In. L
Mfr # 13206
Zoro # G7206376
product price: $812.60
/ea
Free Shipping & Returns
$812.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy Duty
- HP 0.7 HP
- Spindle Size 5/8"-11
- Average CFM @ 15 Second Run Time 10 cfm
- CFM @ Full Load 40 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 13206
- Zoro # G7206376
- UPC # 616026132061
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 5/8"-11 |
Min. Hose Size | 3/8 in |
Overall Length | 13-5/8" |
Wheel Dia. | 1/2" |
Min Hose Size | 5/8" |
Tool Length | 13 5/8 in |
Minimum Hose Size | 5/8 in |
Arbor Hole Size | 1/2 in |
Minimum Drum or Wheel Diameter | 8 in |
Spindle Thread Size | 1/2 in - 20 |
Maximum Drum or Wheel Diameter | 8 in |
Air Inlet Size | 1/4 in |
Tool Width | 6 1/2 in |
Tool Height | 1 3/4 in |
Description
Air Finishing Sander, Product Type Finishing Tool, Abrasive Orientation Inline, Minimum Drum or Wheel Diameter 8 in, Maximum Drum or Wheel Diameter 8 in, Horsepower 0.7 hp, Duty Heavy, Grip Type Dual Grip with Side Handle, Speed Settings Fixed, Minimum Drum or Wheel Speed 4,500 RPM, Air Consumption 40 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 5/8 in, Spindle Thread Size 1/2 in - 20, Arbor Hole Size 1/2 in, Tool Series Dynastraight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .2520 HSS Straight Shank Chucking Reamer (DWRR.2520)
- EAZYPOWER Mini Joiner Biscuits, R1, PK50 (29997)
- ESTWING 2-3/4" Electrician Chisel with Protective Hand Guard Grip (42513)
- KLEIN TOOLS Bi-Metal Blades, 32 TPI, 12-Inch, 10-Pack (1232BI-P)
- DYNABRADE Wet Dynorbital Supreme R.O.S. 5In (57573)
- DYNABRADE Pneumatic Finishing Sander, .15 HP (58503)
- DYNABRADE Air Belt Sandr, Light, 0.7 HP, 3/4 x 20-1/2 (15401)
- DYNABRADE Dynorbital Supreme R.O. Sander 5In (56883)
- DYNABRADE Nitro 3"DiscSndr 14K RPM (DS53)
- DYNABRADE Right Angle Air Disc Sander, Indus, 1.3 HP (52634)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 5 In. (56850)
- Dynabrade Air Sanders, Buffers & Polishers