Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Finishing Tool, 3200 rpm, 11-1/2 In. L
Mfr # 13102
Zoro # G7050041
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy Duty
- Spindle Size 3/8"-24
- HP 0.4 HP
- Average CFM @ 15 Second Run Time 5.5 cfm
- CFM @ Full Load 22 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 13102
- Zoro # G7050041
- UPC # 616026131026
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 3/8"-24 |
Overall Length | 11-1/2" |
Min. Hose Size | 1/4 in |
Wheel Dia. | 5/8 or 1" |
Min Hose Size | 1/4" |
Tool Length | 11 1/2 in |
Maximum Drum or Wheel Diameter | 3 1/4 in |
Tool Height | 1 5/8 in |
Tool Width | 6 1/2 in |
Air Inlet Size | 1/4 in |
Arbor Hole Size | 5/8 in |
Minimum Drum or Wheel Diameter | 3 1/4 in |
Spindle Thread Size | 3/8 in - 24 |
Minimum Hose Size | 1/4 in |
Description
Air Finishing Sander, Product Type Finishing Tool, Abrasive Orientation Inline, Minimum Drum or Wheel Diameter 3 1/4 in, Maximum Drum or Wheel Diameter 3 1/4 in, Horsepower 0.4 hp, Duty Heavy, Grip Type Dual Grip with Side Handle, Speed Settings Fixed, Minimum Drum or Wheel Speed 5,000 RPM, Air Consumption 22 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Spindle Thread Size 3/8 in - 24, Arbor Hole Size 5/8 in, Tool Series Dynastraight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Silverica Gel Canister for Case (900-DESICCANT)
- BAHCO Bahco Profcut Handsaw, Polystryrene (PC-16-DECO)
- AMPG Universal Friction Holder F Starrett (Z1005)
- INSIZE Sheet Metal Micrometer, Flat Anvil (3239-13)
- DYNABRADE Dynabrade 415-59025 6 in. Non-Vacuum Dynorbital-Spirit Random Orbital Sander 0.25 Hp 12 000 RPM (415-59025)
- DYNABRADE Air Disc Sander, Industrial, 0.7 HP, 4 In. (50324)
- DYNABRADE Dynastraight Finishing Tool (13521)
- DYNABRADE SANDER BOARD DYNALINE IN-LINE 8" NON-VAC (DB57400)
- DYNABRADE Air Dual-Action Sander, 0.45HP, 5 In. (58430)
- DYNABRADE Wet Dynorbital Supreme R.O.S. 5In (57572)
- ASTRO PNEUMATIC TIRE AIR BUFFER 2500 RPM W/ HOSE ADPTR (AO235B)
- Dynabrade Air Sanders, Buffers & Polishers