Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Finish Tool, 3400 rpm, 13-5/8 In. L
Mfr # 13201
Zoro # G7458394
product price: $812.60
/ea
Free Shipping & Returns
$812.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy Duty
- Spindle Size 5/8"-11
- HP 0.7 HP
- Average CFM @ 15 Second Run Time 8.5 cfm
- CFM @ Full Load 35 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 13201
- Zoro # G7458394
- UPC # 616026132016
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 5/8"-11 |
Overall Length | 13-5/8" |
Min. Hose Size | 3/8 in |
Wheel Dia. | 1/2" |
Min Hose Size | 3/8" |
Tool Length | 13 5/8 in |
Minimum Drum or Wheel Diameter | 5 in |
Arbor Hole Size | 1/2 in |
Tool Width | 6 1/2 in |
Maximum Drum or Wheel Diameter | 5 in |
Air Inlet Size | 1/4 in |
Minimum Hose Size | 5/8 in |
Tool Height | 1 3/4 in |
Spindle Thread Size | 1/2 in - 20 |
Description
Air Finishing Sander, Product Type Finishing Tool, Abrasive Orientation Inline, Minimum Drum or Wheel Diameter 5 in, Maximum Drum or Wheel Diameter 5 in, Horsepower 0.7 hp, Duty Heavy, Grip Type Dual Grip with Side Handle, Speed Settings Fixed, Minimum Drum or Wheel Speed 3,400 RPM, Air Consumption 35 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 5/8 in, Spindle Thread Size 1/2 in - 20, Arbor Hole Size 1/2 in, Tool Series Dynastraight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TAPTEK CUTTING TOOLS #30 HIGH SPEED STEEL STUB DRILL 135 SPLIT POINT (S404-130-I)
- OUTPAK WASHOUT Corrugated Disposable Construction Washo (945-123404)
- ROTHENBERGER Cutter Wheel Replacement, PK2 (70007B)
- WIDIA Threading Insert, NT, (NTP2L)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 6 In. (59028)
- DYNABRADE Dynastraight 6In Ext Finishing Tool (13520)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 5" (X51)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 6 In. (56829)
- DYNABRADE Right Angle Air Disc Sander, Ind, 1.3 HP (52802)
- DYNABRADE Electric Abrasive Belt Tool, 11000RPM (40610)
- DYNABRADE SANDER ORBITAL 5" (DB59020)
- Dynabrade Air Sanders, Buffers & Polishers