Shop All Needle Scalers
Dynabrade
Air File, 21 CFM, 3400 SPM, 13/32 Stroke
Mfr # 12200
Zoro # G7462786
product price: $1,166.99
/ea
Free Shipping & Returns
$1,166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 13/32 in
- Includes Built-In Air Flow Regulator, Safety-Lock Lever
- Overall Length 10 in
- Required Pressure 90 psi
- CFM @ Full Load 21 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 12200
- Zoro # G7462786
- UPC # 094722415433
- Country of Origin United States
- Category Needle Scalers
Dimensions
Stroke Length | 13/32 in |
Overall Length | 10 in |
Min. Hose Size | 3/8 in |
Tool Height | 1 1/2 in |
Tool Length | 10 in |
Minimum Hose Size | 3/8 in |
Tool Width | 4 3/4 in |
Air Inlet Size | 1/4 in |
Maximum Stroke Length | 13/32 in |
Shank Size | 1/4 in |
Description
Air File, Product Type Reciprocating Filer, Compatible Workpiece Material Metal, Plastic, Wood, Horsepower 0.4 hp, Shank Size 1/4 in, Maximum Strokes per Minute 2,400 stroke/min, Maximum Stroke Length 13/32 in, Air Consumption 21 scfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Number of Files Included 0, Tool Height 1 1/2 in, Tool Length 10 in, Tool Weight 2.5 lb, Grip Type Inline, Tool Series Stockade, Average Flow Rate 21 scfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 3/4 in Size 6 pt Deep Depth, Black Oxide (J7724HT)
- STARRETT Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-07-09-1/2)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (35544)
- BONDHUS 9mm Ball End Screwdriver Hex 9mm (10674)
- DYNABRADE RA Air File, 18 CFM, 5000 SPM, 1/4 Stroke (12250)
- CHICAGO PNEUMATIC 1/8 Inch X23 Air Needle Scaler, Stroke 1.13 in, Bore Diameter 0.94 in - 4000 Blow Per Minute (CP0952)
- SPEEDAIRE Chisel Scaler, 1-17/32 In. Stroke, 16 CFM (3AAJ1)
- CHICAGO PNEUMATIC 1-5/16" Stroke Air Needle Scaler 4000 bpm (CP7125)
- SUNEX Pistol Grip Needle Scaler, 1/4in NPT, 3000 BPM, 19 Needles (SX246)
- AIRCAT COMPACT NEEDLE SCALER (ACA6390)
- NITTO KOHKI JEX -20 Jet Chisel Low Vibratn Nitto (JEX -20)
- Dynabrade Needle Scalers