Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Dual-Action Sander, 0.45HP, 6 In.
Mfr # 58435
Zoro # G3665943
product price: $544.85
/ea
Free Shipping & Returns
$544.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- Spindle Size 5/16"-24
- HP 0.45 HP
- Pad Size - Air Sanders 6 in
- Pad Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 58435
- Zoro # G3665943
- UPC # 616026584358
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 5/16"-24 |
Pad Size - Air Sanders | 6 in |
Pad Size | 6" |
Orbit Dia. | 3/16 in |
Min. Hose Size | 1/4 in |
Overall Length | 11-1/16" |
Min Hose Size | 3/8" |
Tool Length | 11 1/16 in |
Tool Width | 6 1/2 in |
Air Inlet Size | 1/4 in |
Tool Height | 5 1/8 in |
Minimum Hose Size | 3/8 in |
Maximum Disc Diameter | 6 in |
Orbit Diameter | 3/16 in |
Tool Length Grouping | Greater than 10 in |
Description
Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/16 in, Horsepower 0.5 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 23 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Exhaust Location Rear, Tool Series Dynalocke, Tool Length 11 1/16 in, Tool Weight 2.9 lb, Average Flow Rate 5.8 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Plus And SDS-Max Tile Chisels Delive (DMAMXCH1020)
- FULTONRPORATION PR STL Sawhorse Bracket, MN (400SHB)
- ROTHENBERGER Two-Way Root Cutter 22Mm (Dia 65) (72265)
- MALCO MALCOMBO10 1/4 in. Impact Hex Driver, PK 4 (MALCOMBO10)
- DYNABRADE Vacuum Disc Pad, 152mm dia. (50633)
- DYNABRADE Dynabug Orbital Sander 3-2/3In X 7In (57801)
- DYNABRADE Trim Router .4 Hp (51854)
- DYNABRADE Dynorbital-Spirit R.O. Sander 6In (59044)
- DYNABRADE PAD HOOK FACE F/10800 SANDER (DB57953)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In. (59009)
- DYNABRADE Finishing Tool, 1HP, 2800RPM (13450)
- Dynabrade Air Sanders, Buffers & Polishers