Shop All Air Drills
Dynabrade
Air Drill, Industrial, Pistol, 3/8 In.
Mfr # 53060
Zoro # G6977354
product price: $872.95
/ea
Free Shipping & Returns
$872.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.7
- HP - Air Tools 0.70
- Chuck Size - Air Drills 3/8 in
- Air Inlet 1/4 in NPT
- Drill Chuck Type - Air Drills Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 53060
- Zoro # G6977354
- Country of Origin United States
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 3/8 in |
Min. Hose Size | 3/8 in |
Overall Length | 8 7/8 in |
Chuck Size | 3/8 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Right Angle Length | 2 5/8 in |
Overall Height | 6 3/8 in |
Overall Width | 6 3/8 in |
Spindle Thread Size | 1/2"-20 |
Description
Drill, Right Angle Body Style - Air Tools, Free Speed 3,400 RPM, Torque 3.70 ft-lb, Average CFM @ 15 Second Run Time 4.70, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Rubber, Variable Speed No, Throttle Type Trigger, Bearings Ball, Housing Material Metal, Gear Train Planetary, Overall Length 8 7/8 in, Right Angle Length 2 5/8 in, Tool Weight 3.2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Straight Tip Pliers, 3-1/2" - 6-1/2" (7301)
- J.W. WINCO GN852.3-1700-T6 Latch Toggle Clamp (852.3-1700-T6)
- VEGA Impactech Square 1 Power Bit x 2 (P150R1A)
- GEARWRENCH 12 oz. Soft Face Hammer with Black Comfort Grip Handle (82260)
- DYNABRADE Drill, Central Vacuum 1/4In (52905)
- DYNABRADE Air Drill, Industrial, In-Line, 1/4 In. (53037)
- DYNABRADE Drill 1/4In (52831)
- DYNABRADE Right Angle Drill, .4HP, 950RPM, 9/32"-40Fmle Thrd (55584)
- DYNABRADE Drill, Central Vacuum 1/4In (52907)
- DYNABRADE Drill 1/4In (52836)
- ASTRO PNEUMATIC Reversible Air Drill, 3/8" (525C)
- Dynabrade Air Drills