Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Disc Sander, Industrial, 0.7 HP, 4 In.
Mfr # 50324
Zoro # G7019914
product price: $758.99
/ea
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Industrial
- HP 0.7 HP
- Spindle Size 3/8"-24
- Pad Face Type Locking
- Pad Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 50324
- Zoro # G7019914
- UPC # 616026503243
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 3/8"-24 |
Pad Size | 4" |
Min. Hose Size | 3/8 in |
Overall Length | 6-5/8" |
Min Hose Size | 3/8" |
Tool Length | 6 5/8 in |
Tool Height | 5 5/8 in |
Spindle Thread Size | 3/8 in - 24 |
For Abrasive Size Range | 4 in to 4 1/2 in |
Minimum Hose Size | 3/8 in |
Maximum Wheel Diameter | 4 1/2 in |
Air Inlet Size | 1/4 in |
Tool Width | 2 in |
Included Pad Sizes | 4 in |
Minimum Wheel Diameter | 4 in |
Description
Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 4 in, Minimum Wheel Diameter 4 in, Maximum Wheel Diameter 4 1/2 in, Maximum Disc Speed 11,000 RPM, Speed Settings Fixed, Abrasive Mount Type Threaded Shank, Vacuum Type Non-Vacuum, Horsepower 0.7 hp, Duty Heavy, Grip Type Pistol, Air Consumption 32 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 3/8 in - 24, Dust Collection Type Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPPINGER BMT60, DMG MORI, Drilling and milling head, straight collet chuck, ER40A, PRECIFLEX (7.072.195)
- PROTO 1/4 in, 3/8 in Drive Socket Bit Set, SAE, 7 pcs (J4770-12)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK500 (446-2X-500PK)
- KO-KEN Socket 9mm 4 Point 38mm 1/2 Sq. Drive (14400-9WN)
- DYNABRADE Dynabug Ii Orbital Sander 3-1/4In X 5In (58505)
- DYNABRADE Air Belt Sander, Light, 0.4 HP, 1/2 x 18 In (40352)
- DYNABRADE Air Dual-Action Sander, 0.45HP, 6 In. (58435)
- DYNABRADE Air Belt Sander, Industrial, 0.5 HP, 1/4 (40320)
- DYNABRADE Vacuum Disc Pad, 152mm dia. (50633)
- DYNABRADE Lightweight Dyninger Finishing Tool (52052)
- DYNABRADE Dynafine Finger Sander (57930)
- Dynabrade Air Sanders, Buffers & Polishers