Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Disc Sander, 12krpm, 1.3 HP, 43cfm
Mfr # 52635
Zoro # G7457983
product price: $856.99
/ea
Free Shipping & Returns
$856.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- HP 1.3 HP
- Pad Size 5"
- Average CFM @ 15 Second Run Time 10.75 cfm
- CFM @ Full Load 43 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 52635
- Zoro # G7457983
- UPC # 616026526358
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 5" |
Min. Hose Size | 3/8 in |
Overall Length | 10" |
Min Hose Size | 3/8" |
Tool Length | 10 in |
Tool Width | 2 in |
Maximum Wheel Diameter | 5 in |
Compatible Abrasive Size | 5 in |
Minimum Hose Size | 3/8 in |
Air Inlet Size | 3/8 in |
Tool Height | 3 5/8 in |
Included Pad Sizes | 5 in |
Minimum Wheel Diameter | 5 in |
For Abrasive Size Range | 5 in to 5 in |
Spindle Thread Size | 5/8 in - 11 |
Description
Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 5 in, Minimum Wheel Diameter 5 in, Maximum Wheel Diameter 5 in, Maximum Disc Speed 12,000 RPM, Speed Settings Fixed, Abrasive Mount Type Threaded Shank, Vacuum Type Non-Vacuum, Horsepower 1.3 hp, Duty Heavy, Grip Type Right Angle, Air Consumption 43 cfm, Required Pressure 90 psi, Air Inlet Size 3/8 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 5/8 in - 11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2" PP Industrial Cobalt (DWA1232)
- ROTHENBERGER 6 in L 1 1/2 in Cap. Steel Professional Pipe Wrench-Tube Cutter, S (70135X)
- TOOLGRID WRENCHTGKM Wrench Kit Metric (TGR86001)
- MILWAUKEE TOOL 3/8 in. Drive 12mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9082)
- DYNABRADE 3"&6" Dynorbital Extreme Random Orbital (DBX3262H)
- DYNABRADE Dynorbital Supreme R.O. Sander 5In (56884)
- DYNABRADE NitroZip Erasr Whl Tool (NZ1)
- DYNABRADE Vertical Disc Sander 7In-178Mm Dia. (53263)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 5" (X51V)
- DYNABRADE NitroZip Erasr Whl Kit (NZ1K)
- 3M Elite Series Orbital Sander 28511, 3 in. (28511)
- Dynabrade Air Sanders, Buffers & Polishers