Shop All Electric Hand and Die Grinders
Dynabrade
Air Die Grndr, Xtnd, 18krpm, 0.5 HP, 30cfm
Mfr # 53501
Zoro # G7476533
product price: $662.99
/ea
Free Shipping & Returns
$662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Composite
- Required Pressure 90 PSI
- Includes 1/4" Collet Insert Mfr. No. 01485, Fits Optional 1/8" Mfr. No. 01495, 3mm Mfr. No. 01496, 6mm Mfr. No. 01497
- HP 0.5
- Overall Length 17-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 53501
- Zoro # G7476533
- UPC # 616026535015
- Country of Origin United States
- Category Electric Hand and Die Grinders
Dimensions
Overall Length | 17-7/8" |
Min. Hose Size | 3/8 in |
Details
Handle Material | Composite |
Item | Air Die Grinder |
Required Pressure | 90 PSI |
Includes | 1/4" Collet Insert Mfr. No. 01485, Fits Optional 1/8" Mfr. No. 01495, 3mm Mfr. No. 01496, 6mm Mfr. No. 01497 |
HP | 0.5 |
Average CFM @ 15 Second Run Time | 7.50 |
Free Speed | 18,000 rpm |
Air Inlet | 1/4" NPT |
Variable Speed | No |
Collet | 1/4 in |
Grinder Type | Extended |
CFM @ Full Load | 40.0 |
Throttle | Lever |
Exhaust | Rear |
Description
53501-.5 hp Straight-Line 7-1/4" (184 mm) Extension Die Grinder18,000 RPM, Extended Rear Exhaust, 1/4" & 6 mm ColletsIncludes 1/4" (50013) & 6 mm (50016) Collet Inserts; fits optional 1/8" (50065), 3/8" (50014), 8 mm (50039).Includes 1/4" (50013) & 6 mm (50016) Collet Inserts; fits optional 1/8" (50065), 3/8" (50014), 8 mm (50039)..Extended rear exhaust muffler design..Includes 1/4" (50013) & 6 mm (50016) Collet Inserts; fits optional 1/8" (50065), 3/8" (50014), 8 mm (50039)...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Hi-Tuff Drill, 1/4 & E (20525000)
- LYNDEX-NIKKEN Collet, ER20, 12mm (E20-472)
- LISLE RAZOR BLADES PK OF 100 (LI52150)
- KLEVER Safety Recessed 5 3/4 in L, 10 PK (KCJ-2G)
- DYNABRADE Housing, for Exhaust Die Grinder (01463)
- DYNABRADE Straight-Line Die Grinder, .5 HP (53809)
- DYNABRADE Extention Die Grinder, 152mm (43515)
- DYNABRADE Extention Die Grinder, 6" dia. (43516)
- DYNABRADE Air Die Grndr, Rt Ang, 20krpm, 0.4 HP, 21cfm (52317)
- DYNABRADE STRAIGHT-LINE DIE GRINDER .3HP (DBDGS31)
- S & H INDUSTRIES DIE GRINDER MICRO 1/8 COLLET CHUCK (VKVT3400)
- Dynabrade Electric Hand and Die Grinders