Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Buffer, 6 to 8 In. Pad, 4500 rpm
Mfr # 51393
Zoro # G7033756
Free Shipping & Returns
$1,198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- Spindle Size 5/8"-11
- HP 1 HP
- Pad Size 6" to 8"
- Average CFM @ 15 Second Run Time 8.5 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 51393
- Zoro # G7033756
- UPC # 616026513938
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 5/8"-11 |
Pad Size | 6" to 8" |
Min. Hose Size | 3/8 in |
Overall Length | 11-11/16" |
Min Hose Size | 3/8" |
Tool Length | 11 3/4 in |
Spindle Thread Size | 5/8 in - 11 |
Air Inlet Size | 3/8 in |
Compatible Accessory Size | 6 to 8 in |
Tool Height | 3 3/4 in |
Minimum Disc Diameter | 6 in |
Tool Width | 4 3/8 in |
Minimum Hose Size | 3/8 in |
Maximum Disc Diameter | 8 in |
For Accessory Size Range | 6 in to 8 in |
Description
Air Polisher, Product Type Air Polisher, Polishing Motion Rotary, Included Pad Sizes Not Applicable, Minimum Disc Diameter 6 in, Maximum Disc Diameter 8 in, Abrasive Mount Type Hook and Loop, Horsepower 1 hp, Duty Heavy, Grip Type Right Angle with Side Handle, Speed Settings Fixed, Maximum Motor Speed 4,500 RPM, Air Consumption 35 cfm, Required Pressure 90 psi, Air Inlet Size 3/8 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 5/8 in - 11, Exhaust Location Rear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Engineering File Set, Ergo, 5 pcs. (1-478-08-1-2)
- J.W. WINCO DIN464-M6-30 Knurled Thumb Screw (6N30F50)
- JONARD TOOLS Tool Pouch, Tool Pouch, Black, Plastic, 7 Pockets (H-75)
- OSG Carbide End Mill, 5.40mm dia, 10.80mm Cut (3182054)
- DYNABRADE 6 (152Mm) Dia. Non-Vacuum Dynorbital Extreme Rand (X61HS)
- DYNABRADE Pneumatic Finishing Sander, .15 HP (58509)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 6" (X61H)
- DYNABRADE Dynastraight Finishing Tool (13502)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 5" (X51H)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In (59020)
- DYNABRADE Air Disc Sander, Ind, 0.7 HP, 4-1/2 In (50321)
- Dynabrade Air Sanders, Buffers & Polishers