Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Buffer, 3 In. Pad, 3200 rpm
Mfr # 53460
Zoro # G6669713
product price: $1,022.55
/ea
Free Shipping & Returns
$1,022.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- Spindle Size 3/8"-24
- HP 0.4 HP
- Pad Size 3"
- Average CFM @ 15 Second Run Time 5.25 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 53460
- Zoro # G6669713
- UPC # 616026534605
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 3/8"-24 |
Pad Size | 3" |
Min. Hose Size | 1/4 in |
Overall Length | 7" |
Min Hose Size | 1/4" |
Tool Length | 7 in |
Spindle Thread Size | 3/8 in - 24 |
Included Pad Sizes | 3 in |
Air Inlet Size | 1/4 in |
Tool Width | 16 1/2 in |
Maximum Disc Diameter | 3 in |
Minimum Hose Size | 1/4 in |
Tool Height | 2 3/4 in |
Minimum Disc Diameter | 3 in |
For Accessory Size Range | 3 in to 3 in |
Compatible Accessory Size | 3 in |
Description
Air Polisher, Product Type Air Polisher, Polishing Motion Rotary, Included Pad Sizes 3 in, Minimum Disc Diameter 3 in, Maximum Disc Diameter 3 in, Abrasive Mount Type Hook and Loop, Horsepower 0.4 hp, Duty Heavy, Grip Type Right Angle, Speed Settings Fixed, Maximum Motor Speed 3,200 RPM, Air Consumption 21 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Spindle Thread Size 3/8 in - 24, Exhaust Location Rear, Tool Length 7 in, Tool Weight 3 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCLE HENRY Knife Folding 1 Blade 3In (LB3)
- IRWIN Plumb Bob 5 Oz Steel (790-5)
- GREY PNEUMATIC 1/2" Drive Utility Socket 5 (20265B)
- IDEAL Hole Saw Set, Elec.Kit 8 Pc0. (36-500)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 6 In. (59010)
- DYNABRADE Air Belt Sander, Industrial, 0.5 HP, 1/4 (40326)
- DYNABRADE Stockade Reciprocating Saw (12205)
- DYNABRADE Right Angle Disc Sander 2In-51Mm Dia. (48541)
- DYNABRADE Air Dual-Action Sander, 0.45HP, 6 In. (58435)
- DYNABRADE Router - 4In Base, Central Vacuum .7 Hp (51333)
- DYNABRADE Offset Disc Sander 2In Dia. 7 Degree (52405)
- Dynabrade Air Sanders, Buffers & Polishers