Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Buffer, 3 In. Pad, 3200 rpm
Mfr # 49440
Zoro # G6650576
product price: $1,161.10
/ea
Free Shipping & Returns
$1,161.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- Spindle Size 1/4"-20
- HP 0.4 HP
- Pad Size 3"
- Average CFM @ 15 Second Run Time 6.5 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 49440
- Zoro # G6650576
- UPC # 616026494404
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 1/4"-20 |
Pad Size | 3" |
Overall Length | 13" |
Min. Hose Size | 1/4 in |
Min Hose Size | 1/4" |
Tool Length | 13 in |
Tool Width | 5 1/2 in |
Tool Height | 2 5/8 in |
Included Pad Sizes | 3 in |
For Accessory Size Range | 3 in to 3 in |
Spindle Thread Size | 1/4 in - 20 |
Air Inlet Size | 1/4 in |
Minimum Hose Size | 1/4 in |
Compatible Accessory Size | 3 in |
Minimum Disc Diameter | 3 in |
Maximum Disc Diameter | 3 in |
Description
Air Polisher, Product Type Air Polisher, Polishing Motion Rotary, Included Pad Sizes 3 in, Minimum Disc Diameter 3 in, Maximum Disc Diameter 3 in, Abrasive Mount Type Hook and Loop, Horsepower 0.4 hp, Duty Heavy, Grip Type Right Angle, Speed Settings Fixed, Maximum Motor Speed 3,200 RPM, Air Consumption 26 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Spindle Thread Size 1/4 in - 20, Exhaust Location Rear, Tool Length 13 in, Tool Weight 3 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAPRO Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 6 1/4 in, , Num. of pieces:13 (MLDK1)
- WRIGHT TOOL Comb Wrench 2.0 12 Pt Metric (41108)
- TENG TOOLS SIDE.CUTTERS.DIPPED (MB442-8)
- IDEAL Crimper, RG-59, RG-6, 8" L (30-433)
- DYNABRADE Air Polisher, 5 In. Pad, 10000 rpm (58455)
- DYNABRADE Right Angle Disc Sander 4In-102Mm Dia. (54427)
- DYNABRADE Mini-Dynorbital Random Orbital Sander (49401)
- DYNABRADE Two-Hand Gear-Driven Sander 11In (58040)
- DYNABRADE NitroZip Erasr Whl Tool (NZ1)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 5 In. (58400)
- DYNABRADE Air Belt Sander, Industrial, 0.5 HP, 1/8 (14010)
- Dynabrade Air Sanders, Buffers & Polishers