Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Buffer, 3 In. Pad, 2400 rpm
Mfr # 57550
Zoro # G6761334
Free Shipping & Returns
$595.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- Spindle Size 1/4"-20
- HP 0.25 HP
- Pad Size 3"
- Average CFM @ 15 Second Run Time 4.5 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 57550
- Zoro # G6761334
- UPC # 616026575509
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 1/4"-20 |
Pad Size | 3" |
Overall Length | 5-3/8" |
Min. Hose Size | 1/4 in |
Min Hose Size | 1/4" |
Tool Length | 5 3/8 in |
Spindle Thread Size | 1/4 in - 20 |
For Accessory Size Range | 3 in to 3 in |
Maximum Disc Diameter | 3 in |
Tool Width | 6 1/2 in |
Minimum Hose Size | 1/4 in |
Compatible Accessory Size | 3 in |
Minimum Disc Diameter | 3 in |
Included Pad Sizes | 3 in |
Air Inlet Size | 1/4 in |
Tool Height | 4 1/4 in |
Description
Air Polisher, Product Type Air Polisher, Polishing Motion Rotary, Included Pad Sizes 3 in, Minimum Disc Diameter 3 in, Maximum Disc Diameter 3 in, Abrasive Mount Type Hook and Loop, Horsepower 0.25 hp, Duty Heavy, Grip Type Palm, Speed Settings Fixed, Maximum Motor Speed 2,400 RPM, Air Consumption 18 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Spindle Thread Size 1/4 in - 20, Throttle Type Lever, Exhaust Location Rear, Tool Length 5 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN TINNER SNIPS 7"" 24GA (22007)
- KLEIN TOOLS 1/4" Drive, 5/16" SAE Socket, 6 Points (65604)
- WESTWARD 1/4 in Drive, 7/16" Hex SAE Socket, 6 Points (53YR27)
- PERFORMANCE TOOL 3/8 In Dr. Socket 7/8 In, W38028 (W38028)
- DYNABRADE Air Belt Sander, Industrial, 2 HP, 1-2 In. (11477)
- DYNABRADE Offset Disc Sander 2In Dia. 7 Degree (52400)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 5" (X52)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 6" (X62V)
- DYNABRADE Stockade Recip. Saw Versatility Kit (12206)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 5 In. (56850)
- DYNABRADE Pneumatic Finishing Sander, Kit (57910)
- Dynabrade Air Sanders, Buffers & Polishers