Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Belt Sandr, Light, 0.7 HP, 3/4 x 20-1/2
Mfr # 15401
Zoro # G6786902
product price: $785.99
/ea
Free Shipping & Returns
$785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Light
- HP 0.7 HP
- Belt Size 3/4 in W x 20-1/2 in L
- Pad Size 5/8", 3/4"W x 20-1/2"L
- Average CFM @ 15 Second Run Time 8 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 15401
- Zoro # G6786902
- UPC # 616026154018
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Belt Size | 3/4 in W x 20-1/2 in L |
Pad Size | 5/8", 3/4"W x 20-1/2"L |
Overall Length | 15-1/2" |
Min. Hose Size | 3/8 in |
Min Hose Size | 3/8" |
Tool Length | 15 1/2 in |
Air Inlet Size | 1/4 in |
Tool Width | 6 1/2 in |
Tool Height | 4 7/8 in |
Minimum Hose Size | 3/8 in |
Belt Width | 3/4 in |
Belt Length | 20 1/2 in |
Description
Air Belt Sander, Product Type Air-Powered Belt Sander, Belt Width 3/4 in, Belt Length 20 1/2 in, Arm Type Pivoting, Arm Rotation 180 Degrees , Speed Settings Fixed, Belt Speed 4,550 SFPM, Grip Type Offset, Horsepower 0.7 hp, Duty Heavy, Air Consumption 32 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Throttle Type Lever with Safety Lock, Vacuum Type Non-Vacuum, Tool Series Dynafile, Dynafile II, Sound Level 87 dB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 4100mm Economy Digital Caliper (541000042)
- YMW TAPS Spiral Flute Tap, #6-32, 4 Flutes (387035)
- KEO Countersink, 3 FL, 90 deg, 1-1/2in, HSS, TiN (51509-TIN)
- KIPP Star Grip, DIN 6336 Similar, D=M06X10, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.4061X10)
- DYNABRADE Right Angle Disc Sander 4In-102Mm Dia. (54427)
- DYNABRADE Air Random Orbit Sander, 0.25HP, 3-1/2 In. (59030)
- DYNABRADE Pneumatic Finishing Sander, .15 HP (58503)
- DYNABRADE SANDER NON VACUUM 3" (DB59110)
- DYNABRADE 3"&6" Dynorbital Extreme Random Orbital (DBX3262H)
- DYNABRADE Air Random Orbital Sander, 0.15HP, 3 In. (58500)
- Dynabrade Air Sanders, Buffers & Polishers