Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Belt Sander, Light, 0.4 HP, 1/2 x 18 In
Mfr # 40352
Zoro # G6439447
product price: $693.99
/ea
Free Shipping & Returns
$693.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Light
- HP 0.4 HP
- Belt Size 1/2 in W x 18 in L
- Pad Size 1/8" to 3/4"W x 18"L
- Average CFM @ 15 Second Run Time 5.5 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 40352
- Zoro # G6439447
- UPC # 616026403529
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Belt Size | 1/2 in W x 18 in L |
Pad Size | 1/8" to 3/4"W x 18"L |
Overall Length | 14" |
Min. Hose Size | 3/8 in |
Min Hose Size | 3/8" |
Tool Length | 14 in |
Air Inlet Size | 1/4 in |
Belt Length | 18 in |
Minimum Hose Size | 3/8 in |
Tool Height | 4 1/8 in |
Tool Width | 6 1/4 in |
Belt Width | 1/2 in |
Description
Air Belt Sander, Product Type Air-Powered Belt Sander, Belt Width 1/2 in, Belt Length 18 in, Arm Type Pivoting, Arm Rotation 360 Degrees , Speed Settings Fixed, Belt Speed 5,730 SFPM, Grip Type Offset, Horsepower 0.4 hp, Duty Heavy, Air Consumption 22 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Throttle Type Non-Locking Lever, Vacuum Type Non-Vacuum, Tool Series Dynafile, Dynafile III, Sound Level 79 dB, Vibration Level Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1025108)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #13 (46683)
- DAVIES Knurled Clamp Knob, Thread Size 5/16-18, 0.78"L (3055BA)
- WESTWARD Flat File, American, Bastard (30PA58)
- DYNABRADE SANDER WET 6" RANDOM ORBITAL (DB57575)
- DYNABRADE PAD HOOK FACE F/10800 SANDER (DB57953)
- DYNABRADE Air Disc Sander, Industrial, 0.4 HP, 2 In. (49410)
- DYNABRADE Air Belt Sander, 0.7 HP, 1 In. x 18 In. (14200)
- DYNABRADE Abrasive Belt Tool, General, 0.4, 13 in. L (15013)
- DYNABRADE Air Buffer, 3 In. Pad, 3200 rpm (51400)
- UNEEDA Ekasand Pneumatic Random Orbital Sander - 5 Inch - Self Generated Vacuum - Hook & Loop Face - 3 /16 Orbit (P-101758)
- Dynabrade Air Sanders, Buffers & Polishers