Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Belt Sander, Industrial, 2 HP, 1-2 In.
Mfr # 11477
Zoro # G3640795
product price: $2,515.99
/ea
Free Shipping & Returns
$2,515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Extra Heavy Duty
- HP 2 HP
- Belt Size 1 to 2 in W x 30 in L
- Pad Size 1" to 2"W x 30"L
- Average CFM @ 15 Second Run Time 17.5 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 11477
- Zoro # G3640795
- UPC # 616026114777
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Belt Size | 1 to 2 in W x 30 in L |
Pad Size | 1" to 2"W x 30"L |
Overall Length | 21-1/2" |
Min. Hose Size | 1/2 in |
Min Hose Size | 1/2" |
Tool Length | 21 1/2 in |
Belt Width | 2 in |
Belt Length | 30 in |
Minimum Hose Size | 1/2 in |
Tool Height | 7 3/4 in |
Tool Width | 12 1/2 in |
Air Inlet Size | 1/2 in |
Description
Air Belt Sander, Product Type Air-Powered Belt Sander, Belt Width 2 in, Belt Length 30 in, Arm Type Fixed, Arm Rotation 0 Degrees , Speed Settings Variable, Belt Speed 4,700 SFPM, Grip Type Dual, Horsepower 2 hp, Duty Heavy, Air Consumption 70 cfm, Required Pressure 90 psi, Air Inlet Size 1/2 in, Air Inlet Type NPT, Minimum Hose Size 1/2 in, Throttle Type Lever with Safety Lock, Vacuum Type Non-Vacuum, Tool Series Dynabelter, Sound Level 82 dB, Vibration Level Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Micro Drill, 0.0669, Carbide, 10.00mm Flute (3300170)
- MILWAUKEE TOOL Tape Measure, SAE, Blade 16 ft. L (48-22-0216M, 48-22-1500)
- KLEIN TOOLS General Purpose Square Screwdriver #2 Round (662)
- KRAFT TOOL V-notched Squeegee Replacement, 24", 1/8 (GG235-02)
- DYNABRADE Vacuum Whip Hose, 1" to 1-1/4" (31935)
- DYNABRADE Right Angle Disc Sander 2In-51Mm Dia. (48520)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 6 In. (56830)
- DYNABRADE Vacuum Disc Pad, 152mm dia. (50633)
- DYNABRADE Dynastraight Finishing Tool (13502)
- DYNABRADE Vacuum Disc Pad, 127mm dia. (50631)
- INGERSOLL-RAND Air Orbital Sander, 1.9lb, 0.3 hp, 3/32 in (5152-5-HL)
- Dynabrade Air Sanders, Buffers & Polishers