Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Belt Sander, Industrial, 1.2 HP, 1 In.
Mfr # 11476
Zoro # G7004067
product price: $1,596.99
/ea
Free Shipping & Returns
$1,596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Extra Heavy Duty
- HP 1.2 HP
- Belt Size 1 in W x 30 in L
- Pad Size 1" to 2"W x 30"L
- Average CFM @ 15 Second Run Time 14.5 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 11476
- Zoro # G7004067
- UPC # 616026114760
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Belt Size | 1 in W x 30 in L |
Pad Size | 1" to 2"W x 30"L |
Min. Hose Size | 1/2 in |
Overall Length | 21" |
Min Hose Size | 1/2" |
Tool Length | 21 in |
Tool Height | 7 1/4 in |
Tool Width | 12 1/2 in |
Air Inlet Size | 3/8 in |
Minimum Hose Size | 1/2 in |
Belt Length | 30 in |
Belt Width | 1 in |
Description
Air Belt Sander, Product Type Air-Powered Belt Sander, Belt Width 1 in, Belt Length 30 in, Arm Type Fixed, Arm Rotation 0 Degrees , Speed Settings Fixed, Belt Speed 4,250 SFPM, Grip Type Straight, Horsepower 1.2 hp, Duty Heavy, Air Consumption 58 cfm, Required Pressure 90 psi, Air Inlet Size 3/8 in, Air Inlet Type NPT, Minimum Hose Size 1/2 in, Throttle Type Lever with Safety Lock, Vacuum Type Non-Vacuum, Tool Series Dynabelter, Sound Level 89 dB, Vibration Level Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Bevel Point Ext. Blade, 4-3/4in.L (57060)
- MAKITA 12A Recipro Saw (JR3051T)
- KEO Milling Cutter, 12T, 2-7/8in L, 9/16in Face (75116)
- WOODOWL Standard Ship Auger 7.5" x 1-1/8" (02715)
- DYNABRADE Right Angle Air Disc Sander, Ind, 1.0 HP (52563)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 6 In. (58405)
- DYNABRADE Extended Right Angle Disc Sander 4In Dia (54409)
- DYNABRADE Dynafine Detail Sander, Central Vacuum (58017)
- DYNABRADE Stockade Reciprocating Sander (12204)
- DYNABRADE Stockade Recip. Saw Versatility Kit (12206)
- CRAFTSMAN Dual Action Sander (CMXPTSG1014NB)
- Dynabrade Air Sanders, Buffers & Polishers