Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Belt Sander, Industrial, 0.5 HP, 1/8
Mfr # 14010
Zoro # G3627723
product price: $883.99
/ea
Free Shipping & Returns
$883.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Industrial
- HP 0.5 HP
- Belt Size 1/8 to 1/2 in W x 24 in L
- Pad Size 1/8" to 1/2"W x 24"L
- Average CFM @ 15 Second Run Time 7.75 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 14010
- Zoro # G3627723
- UPC # 616026140103
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Belt Size | 1/8 to 1/2 in W x 24 in L |
Pad Size | 1/8" to 1/2"W x 24"L |
Min. Hose Size | 1/4 in |
Overall Length | 14.6" |
Min Hose Size | 1/4" |
Tool Length | 14 5/8 in |
Minimum Hose Size | 1/4 in |
Belt Width | 1/2 in |
Tool Height | 4 5/8 in |
Tool Width | 11 1/2 in |
Belt Length | 24 in |
Air Inlet Size | 1/4 in |
Description
Air Belt Sander Kit, Product Type Air-Powered Belt Sander Kit, Belt Width 1/2 in, Belt Length 24 in, Arm Type Fixed, Arm Rotation 0 Degrees , Speed Settings Fixed, Belt Speed 5,800 SFPM, Grip Type Straight, Horsepower 0.5 hp, Duty Heavy, Air Consumption 31 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Throttle Type Non-Locking Lever, Vacuum Type Non-Vacuum, Tool Series Dynafile II, Dynafile III, Sound Level 77 dB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 13-276 Hawk, Mag 13" X 13", Wood Handle (13-276)
- GREY PNEUMATIC SKT 1-1/2" DR 1-1/2" F X 2-1/2" M ADPTR (GP6009RA)
- MILWAUKEE TOOL Cordless Die Grinder, Right Angle, 12V (2485-20, 48-11-2420)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 27mm (1227MSC)
- DYNABRADE Air Random Orbital Sander, 0.25HP, 6 In. (59014)
- DYNABRADE Dynorbital Supreme R.O. Sander 5In (56883)
- DYNABRADE Two-Hand Dynorbital R.O. Sander 6In (58419)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 5" (X51H)
- DYNABRADE Air Finishing Tool, 14-5/8 In. L, 3400 rpm (13204)
- DYNABRADE Dynastraight 6In Ext Finishing Tool (13520)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 6" (X62H)
- Dynabrade Air Sanders, Buffers & Polishers