Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Belt Sander, Industrial, 0.5 HP, 1/4
Mfr # 40320
Zoro # G3635685
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Industrial
- HP 0.5 HP
- Belt Size 1/4 to 3/4 in W x 18 in L
- Pad Size 1/4" to 3/4"W x 18"L
- Average CFM @ 15 Second Run Time 7 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 40320
- Zoro # G3635685
- UPC # 616026403208
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Belt Size | 1/4 to 3/4 in W x 18 in L |
Pad Size | 1/4" to 3/4"W x 18"L |
Overall Length | 14 1/4" |
Min. Hose Size | 3/8 in |
Min Hose Size | 3/8" |
Tool Length | 14 1/4 in |
Tool Width | 6 1/2 in |
Belt Length | 18 in |
Belt Width | 3/4 in |
Minimum Hose Size | 3/8 in |
Air Inlet Size | 1/4 in |
Tool Height | 4 7/8 in |
Description
Air Belt Sander, Product Type Air-Powered Belt Sander, Belt Width 3/4 in, Belt Length 18 in, Arm Type Pivoting, Arm Rotation 360 Degrees , Speed Settings Fixed, Belt Speed 4,550 SFPM, Grip Type Offset, Horsepower 0.5 hp, Duty Heavy, Air Consumption 28 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Throttle Type Non-Locking Lever, Vacuum Type Non-Vacuum, Tool Series Dynafile, Dynafile III, Sound Level 80 dB, Vibration Level Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 0 D=8-32, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011AE)
- BLAIR Spotweld Cutter Set, 3/8", 3 pcs. (11096)
- KLEIN TOOLS Slim-Jaw Adjustable Wrench, 4-Inch (D86932)
- KYOCERA Turning Toolholder, MVLNL 2020K16 (MVLNL2020K16)
- DYNABRADE Dynorbital-Spirit R.O. Sander 6In (59043)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 6 In. (56859)
- DYNABRADE Dynascaler Surface Preparation Tool (31600)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 6 In. (56830)
- DYNABRADE Electric Abrasive Belt Tool, 11000RPM (40610)
- DYNABRADE Dynafile Ii Abrasive Belt Tool (40353)
- 3M Orbital Sander, 5" (7100138345)
- Dynabrade Air Sanders, Buffers & Polishers