Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Belt Sander, Industrial, 0.4 HP, 1/8
Mfr # 15003
Zoro # G3673993
product price: $661.30
/ea
Free Shipping & Returns
$661.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Industrial
- HP 0.4 HP
- Belt Size 1/8 to 1/2 in W x 12 in L
- Pad Size 1/8" to 1/2"W x 12"L
- Average CFM @ 15 Second Run Time 5 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 15003
- Zoro # G3673993
- UPC # 616026150034
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Belt Size | 1/8 to 1/2 in W x 12 in L |
Pad Size | 1/8" to 1/2"W x 12"L |
Min. Hose Size | 1/4 in |
Overall Length | 11-3/4" |
Min Hose Size | 1/4" |
Tool Length | 11 3/4 in |
Belt Length | 12 in |
Tool Width | 5 1/2 in |
Tool Height | 3 1/2 in |
Belt Width | 1/2 in |
Air Inlet Size | 1/4 in |
Minimum Hose Size | 1/4 in |
Description
Air Belt Sander, Product Type Air-Powered Belt Sander, Belt Width 1/2 in, Belt Length 12 in, Arm Type Pivoting, Arm Rotation 360 Degrees , Speed Settings Fixed, Belt Speed 4,890 SFPM, Grip Type Offset, Horsepower 0.4 hp, Duty Heavy, Air Consumption 20 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Throttle Type Non-Locking Lever, Vacuum Type Non-Vacuum, Tool Series Dynafile, Dynafile III, Sound Level 80 dB, Vibration Level Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 24 in Bar Clamp, Plastic, Steel Handle and 5 1/2 in Throat Depth (2400S-24)
- RELTON Single Cutter Hammer Bit 3/4" X 8" - Spline (202-12-14)
- TEKTON 3/8 Inch Drive x 1/2 in. 6-Point Flare Nut Crowfoot Wrench (WCF15213)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single EndMill for Steel CTD CEM-EMS-5-TA TiAlN 1/2x1/2x2x4 (C80442)
- DYNABRADE Dynabug Ii Orbital Sander 3-1/4In X 5In (58505)
- DYNABRADE Dynafine Backsplash Sander Vers. Kit (58010)
- DYNABRADE RIGHT ANGLE GRINDER WVACUUM SYSTEM (DYB50211)
- DYNABRADE ® Non-Vacuum Dynorbital-Spirit Random 6 in. (152 mm) Diameter Orbital Sander (59178)
- DYNABRADE Air Belt Sander, 0.4 HP, 1/8 to 1/2 x 12 (15006)
- DYNABRADE Right Angle Disc Sander 3In (50211)
- DYNABRADE Dynabrade 415-59025 6 in. Non-Vacuum Dynorbital-Spirit Random Orbital Sander 0.25 Hp 12 000 RPM (415-59025)
- Dynabrade Air Sanders, Buffers & Polishers