Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Belt Sander, 0.7 HP, 1/4 to 1 In x 18
Mfr # 15302
Zoro # G7092276
Free Shipping & Returns
$1,032.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Industrial
- HP 0.7 HP
- Belt Size 1/4 to 1 in W x 18 in L
- Pad Size 1/4" to 1"W x 18"L
- Average CFM @ 15 Second Run Time 8 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 15302
- Zoro # G7092276
- UPC # 616026153028
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Belt Size | 1/4 to 1 in W x 18 in L |
Pad Size | 1/4" to 1"W x 18"L |
Overall Length | 14-1/4" |
Min. Hose Size | 3/8 in |
Min Hose Size | 1/4" |
Tool Length | 14 1/2 in |
Tool Width | 11 1/2 in |
Air Inlet Size | 1/4 in |
Tool Height | 4 7/8 in |
Belt Length | 18 in |
Minimum Hose Size | 3/8 in |
Belt Width | 1 in |
Description
Air Belt Sander Kit, Product Type Air-Powered Belt Sander Kit, Belt Width 1 in, Belt Length 18 in, Arm Type Pivoting, Arm Rotation 360 Degrees , Speed Settings Fixed, Belt Speed 4,550 SFPM, Grip Type Dual, Horsepower 0.7 hp, Duty Heavy, Air Consumption 32 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Throttle Type Lever with Safety Lock, Vacuum Type Non-Vacuum, Tool Series Dynafile, Dynafile II, Sound Level 87 dB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Round Grip Clamp Knob, 1/4-20 Size, 0.64"L, HR Phenolic (2965HW)
- DEWALT Cordless Impact Driver, 1/4", Battery (DCF845P1/DCB203)
- WESTWARD Mill File, Second Cut, Rect, 8 In L (10Z708)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 15/32 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46630)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 6 In. (58405)
- DYNABRADE Air Finishing Tool, 3400 rpm, 18-3/4 In. L (13515)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In. (59009)
- DYNABRADE Dynorbital-Spirit R.O. Sander 5In (59038)
- DYNABRADE Air Random Orbital Sander, 0.25HP, 6 In. (59014)
- DYNABRADE Air Belt Sandr, Light, 0.7 HP, 3/4 x 20-1/2 (15401)
- DYNABRADE SANDER 6" ORBITAL 3/8" NON VAC (DB56890)
- Dynabrade Air Sanders, Buffers & Polishers