Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Belt Sander, 0.7 HP, 1 In. x 18 In.
Mfr # 14200
Zoro # G6808654
product price: $1,184.90
/ea
Free Shipping & Returns
$1,184.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Industrial
- HP 0.7 HP
- Belt Size 1 in W x 18 in L
- Pad Size 1"W x 18"L
- Average CFM @ 15 Second Run Time 9 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 14200
- Zoro # G6808654
- UPC # 616026142008
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Belt Size | 1 in W x 18 in L |
Pad Size | 1"W x 18"L |
Overall Length | 11" |
Min. Hose Size | 3/8 in |
Min Hose Size | 3/8" |
Tool Length | 11 in |
Minimum Hose Size | 3/8 in |
Tool Height | 5 in |
Tool Width | 8 1/4 in |
Air Inlet Size | 1/4 in |
Belt Width | 1 in |
Belt Length | 18 in |
Description
Air Belt Sander, Product Type Air-Powered Belt Sander, Belt Width 1 in, Belt Length 18 in, Arm Type Fixed, Arm Rotation 0 Degrees , Speed Settings Variable, Belt Speed 6,540 SFPM, Grip Type Dual, Horsepower 0.7 hp, Duty Heavy, Air Consumption 36 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Throttle Type Lever with Safety Lock, Vacuum Type Non-Vacuum, Tool Series Dynangle II, Sound Level 92 dB, Vibration Level Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/4" Drive 1/2" 6 Point SAE Sha (CMMT43499)
- DRILL AMERICA 5/16"x3/16" Pilots for Counterbore (DEWPIL5/16X3/16)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 19mm 12 pt Metric Socket, 12 Points (8439)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 17 mm Size, Standard Socket, Black Phosphate (49-66-6141)
- DYNABRADE Pneumatic Finishing Sander, 0.12 HP (57906)
- DYNABRADE Dynabug Ii Orbital Sander (58506)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 8 In. (58411)
- DYNABRADE Air Random Orbital Sander, 0.25HP, 5 In. (59023)
- DYNABRADE Nitro 5"-8" Buffer 5/8-11 (RB1)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 6 In. (59029)
- CHICAGO PNEUMATIC Chicago Pneumatic CPT870 6 in. Dual Action Sander (CPT870)
- Dynabrade Air Sanders, Buffers & Polishers