Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Belt Sander, 0.5 HP, 1/2 In. x 18 In.
Mfr # 40335
Zoro # G8492093
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Industrial
- HP 0.5 HP
- Belt Size 1/2 in W x 18 in L
- Pad Size 1/4" to 3/4"W x 18"L
- Average CFM @ 15 Second Run Time 7 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 40335
- Zoro # G8492093
- UPC # 616026403352
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Belt Size | 1/2 in W x 18 in L |
Pad Size | 1/4" to 3/4"W x 18"L |
Min. Hose Size | 3/8 in |
Overall Length | 14 1/4" |
Min Hose Size | 3/8" |
Tool Length | 14 1/4 in |
Belt Length | 18 in |
Minimum Hose Size | 3/8 in |
Tool Height | 4 7/8 in |
Air Inlet Size | 1/4 in |
Belt Width | 1/2 in |
Tool Width | 6 1/2 in |
Description
Air Belt Sander, Product Type Air-Powered Belt Sander, Belt Width 1/2 in, Belt Length 18 in, Arm Type Pivoting, Arm Rotation 360 Degrees , Speed Settings Fixed, Belt Speed 4,550 SFPM, Grip Type Offset, Horsepower 0.5 hp, Duty Heavy, Air Consumption 28 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Throttle Type Non-Locking Lever, Vacuum Type Non-Vacuum, Tool Series Dynafile, Dynafile III, Sound Level 80 dB, Vibration Level Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Carbon Hexagon Rethreading Pipe Die 0660 Cle-Line 1/2-14NPT (C65574)
- WESTWARD Alloy Steel Die, 1/8-27 NPT (CCT1060-34)
- TEKTON Hard Handle Screwdriver Set with Black Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-T30) (DRV44500)
- WESTWARD Hole Saw, Bi-Metal, 1-3/16 in. (29VU07)
- DYNABRADE RIGHT ANGLE 4 1/2" DISC AIR SANDER (DB52634)
- DYNABRADE Right Angle Air Disc Sander, Ind, 0.4 HP (48531)
- DYNABRADE Dynafile Ii Versatility Kit (40324)
- DYNABRADE Air Random Orbit Sander, 0.25HP, 3-1/2 In. (59019)
- DYNABRADE Air Disc Sander, Industrial, 0.4 HP, 2 In. (49410)
- DYNABRADE Dyninger Finishing Tool (52060)
- DYNABRADE Adapter, 54021 (54021)
- Dynabrade Air Sanders, Buffers & Polishers