Shop All Adhesive Discs
This Product is Discontinued
Dynabrade
Adhesive/PSADiscDiscDiscBUDiscPad, 5D (Discontinued)
Mfr # 56106
Zoro # G8834163
This Product is Discontinued
Key Features
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Vinyl
- Max. RPM 13,000
- Back Mounting Type Threaded Shaft
- Body Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 56106
- Zoro # G8834163
- UPC # 616026561069
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Back Mounting Size | 5/16"-24 |
Disc Diameter | 5" |
Diameter | 5" |
Details
Item | Disc Pad |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Vinyl |
Max. RPM | 13,000 |
Back Mounting Type | Threaded Shaft |
Body Material | Foam |
Max. Speed | 13,000 rpm |
Face Mounting Type | Adhesive/PSA |
Thickness | 3/8" |
Density | Medium |
Description
Disc Backup Pad, Disc Diameter 5 in, Face Mounting Type Adhesive/PSA, Back Mounting Type Threaded Shaft, Back Mounting Size 5/16 in-24, Max. RPM 13,000, Density Medium, Vacuum Hole Design Non-Vacuum, Thickness 3/8 in, Body Material Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.