Shop All Air Sanders, Buffers & Polishers
Dynabrade
Abrasive Belt Tool, General, 0.4, 13 in. L
Mfr # 15013
Zoro # G7072956
product price: $668.99
/ea
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty General
- HP 0.4 HP
- Belt Size 1/8 in -1/2 in W x 13 in L
- Pad Size 1/8" to 1/2"W x 13"L
- Average CFM @ 15 Second Run Time 3 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 15013
- Zoro # G7072956
- UPC # 616026150133
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Belt Size | 1/8 in -1/2 in W x 13 in L |
Pad Size | 1/8" to 1/2"W x 13"L |
Overall Length | 12" |
Min. Hose Size | 1/4 in |
Min Hose Size | 1/4" |
Tool Length | 12 1/8 in |
Tool Width | 5 1/2 in |
Minimum Hose Size | 1/4 in |
Air Inlet Size | 1/4 in |
Belt Width | 1/2 in |
Belt Length | 13 in |
Tool Height | 3 7/8 in |
Description
Air Belt Sander, Product Type Air-Powered Belt Sander, Belt Width 1/2 in, Belt Length 13 in, Arm Type Pivoting, Arm Rotation 360 Degrees , Speed Settings Fixed, Belt Speed 4,890 SFPM, Grip Type Straight, Horsepower 0.4 hp, Duty Heavy, Air Consumption 21 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Throttle Type Lever with Safety Lock, Vacuum Type Non-Vacuum, Tool Series Dynafile, Dynafile III, Sound Level 83 dB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 3.35in (H63A-SF0375-3.35)
- DRILL AMERICA 2-7/8"-12 HSS Plug Hand Tap (DWTST2-7/8-12P)
- PROTO 3/4 in Drive Impact Socket 1 1/8 in Size, Standard Socket, black oxide (J07518T)
- PROTO Proto J6014RK KIT REP TORQUE WRENCH (J6014RK)
- DYNABRADE Air Buffer, 3 In. Pad, 3200 rpm (51400)
- DYNABRADE Pneumatic Finishing Sander, 0.3 HP (57400)
- DYNABRADE Dynabug Ii Orbital Sander 3-1/4In X 5In (58504)
- DYNABRADE Extended Right Angle Disc Sander 4In Dia (54409)
- DYNABRADE Dynabug Ii Orbital Sander (58506)
- DYNABRADE Air Belt Sandr, Light, 0.7 HP, 3/4 x 20-1/2 (15401)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 6 In. (58405)
- Dynabrade Air Sanders, Buffers & Polishers