Shop All Air Grinders
Dynabrade
7 Degree Offset Offset Die Grinder .7 Hp 7 Degree, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet
Mfr # 56739
Zoro # G1152070
product price: $666.40
/ea
Free Shipping & Returns
$666.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/4" and 6mm
- Free Speed 18,000 rpm
- Grinder Type 7 Degree Offset
- HP 0.7 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 56739
- Zoro # G1152070
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 10 in |
Collet Size | 1/4 in; 6mm |
Details
Air Inlet | 1/4 in NPT Female |
Item | Offset Die Grinder .7 Hp 7 Degree |
Collet | 1/4" and 6mm |
Free Speed | 18,000 rpm |
Grinder Type | 7 Degree Offset |
HP | 0.7 HP |
Includes | 6mm Collet Insert, Conductive Hose and Cuffs, Vacuum Sleeve, Urethane Vacuum Shroud |
Tool Weight | 2.5 lb |
Grinder Orientation | 7 Degree Offset |
Standards | CE Certified, EAC Certified |
Application | Rapid Material Removal; Precise Finishing; Polishing; Deburring; Removal of Parting Lines and Flash |
Features | Gearless, Urethane Vacuum Shroud for Efficient Capture of Dust, Debris and Contaminants, Vacuum Sleeve Which can be Easily Trimmed to Accommodate the Length of the Accessory, Sleeve can be Trimmed Horizontally or Vertically and is also Removable, Conducti |
Exhaust Location | Rear |
Power Source | Air Powered |
Max. Speed | 18,000 RPM |
Air Pressure | 90 psi |
Material Application | Non-Ferrous Materials; Fiberglass; Composites |
Number of Speed Settings | 1 |
Dust Management | Included |
Horsepower | 0.7 hp |
Air Consumption | 32 cfm |
Description
Offset Die Grinder .7 Hp 7 Degree, Horsepower 0.7 hp, Collet Size 1/4 in; 6mm, Grinder Orientation 7 Degree Offset, Max. Speed 18,000 RPM, Air Inlet 1/4 in NPT Female, Includes 6mm Collet Insert, Conductive Hose and Cuffs, Vacuum Sleeve, Urethane Vacuum Shroud, Material Application Non-Ferrous Materials; Fiberglass; Composites, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD SAE Plain Ball Hex Key, 5/32" Tip Size, 4 1/8 in Long, 5/32 in Short, 10 PK (40WY74)
- KIPP Adjustable Handle With Push Button, Size: 4, 1/2-13X35, Plastic Black, Comp: Steel, Button: Red (K0269.714A5X35)
- DEWALT Cordless Planer Kit, 20V, 3-1/4" Cutting (DCP580B/DCB203)
- DRILL AMERICA 47/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO47/64)
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 11,000 RPM, 0.7 hp (50340)
- DYNABRADE Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 1/8" Collet, 35,000 rpm, 0.1 HP (51622)
- DYNABRADE Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.3 hp (52633)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 60,000 RPM, 0.1 hp (51750)
- DYNABRADE Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 3mm Collet, 60,000 rpm, 0.1 HP (51742)
- DYNABRADE Straight Air Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 20,000 RPM, 1.0 hp (52722)
- SP AIR 1/4" Heavy-Duty Straight Die Grinder (SP-7220)
- Dynabrade Air Grinders