Shop All Air Grinders
Dynabrade
7 Degree Offset Offset Die Grinder .4 Hp 7 Degree, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet
Mfr # 48337
Zoro # G1154959
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/4" and 6mm
- Free Speed 30,000 rpm
- Grinder Type 7 Degree Offset
- Handle Material Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 48337
- Zoro # G1154959
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/4 in |
Overall Length | 7 1/4 in |
Collet Size | 1/4 in; 6mm |
Description
Offset Die Grinder .4 Hp 7 Degree, Horsepower 0.4 hp, Collet Size 1/4 in; 6mm, Grinder Orientation 7 Degree Offset, Max. Speed 30,000 RPM, Air Inlet 1/4 in NPT Female, Includes 1/4 In. and 6mm Collet Inserts, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Slotted Power Bit, No. 18-20, 2" (80372)
- IRWIN 10-pc Spiral Extractor & Drill Bit Set in Metal Index (11119)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #57 (C15883)
- OK INDUSTRIES Wire Unwrap Tool, LH/RH, 20-26 AWG, Yellow (UW5)
- DYNABRADE 7 Degree Offset Offset Die Grinder .4 Hp 7 Degree, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet (48207)
- DYNABRADE Straight Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 1.0 hp (52669)
- DYNABRADE Die Grinder, 1/4 in NPT Female Air Inlet, 6 mm Collet, Medium Duty, 18,000 RPM, 0.3 hp (DGR32)
- DYNABRADE Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.4 hp (48316)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 60,000 RPM, 0.1 hp (51750)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.7 hp (52256)
- SPEEDAIRE Right Angle Die Grinder Kit, 1/4 in NPT Female Air Inlet, 1/4" Collet, Light Duty, 20,000 RPM (12V739)
- Dynabrade Air Grinders