Shop All Air Grinders
Dynabrade
7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM
Mfr # 48205
Zoro # G7476612
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/4 in
- Duty Heavy Duty
- Grinder Type Right Angle
- Handle Material Composite with Rubber Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 48205
- Zoro # G7476612
- UPC # 616026482050
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/4 in |
Overall Length | 6 in |
Air Inlet Connection Size | 1/4 in |
Collet Size | 1/4 in; 6mm |
Description
Die Grinder, Duty Heavy Duty, Horsepower 0.5 hp, Collet Size 1/4 in; 6mm, Grinder Orientation 7 Degree Offset, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 25,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Right Angle, Kit Contents (1) Bare Tool, Includes 1/4 in Collet Insert, 6mm Collet Insert, Safety Stop Mechanisms Safety-Lock Throttle Lever, Anti-Kickback Clutch Type None, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120700)
- CLE-LINE Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23473)
- KNIPEX 6 1/4 in Halogen Bulb Plier Plastic Coated Handle (30 41 160)
- DRILL AMERICA 3/4" NPT HSS 5 Flute Pipe Tap (T/A64009)
- DYNABRADE Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, Heavy Duty, 3,200 RPM (49425)
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Air Inlet, Heavy Duty, 18,000 rpm, 0.7 HP (52700)
- DYNABRADE Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 1/8" Collet, 35,000 rpm, 0.1 HP (51622)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (52200)
- DYNABRADE Straight Straight-Line 6In Ext. Die Grinder 1 Hp, 3/8 in NPT Air Inlet, 1/4" and 6mm Collet, 1 HP (52675)
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 15,000 RPM, 0.4 hp (52711)
- DYNABRADE Nitro Series Right Angle Die Grinder 03 HP (DYBDGR31)
- Dynabrade Air Grinders