Dynabrade

6" (152 mm) Dia. CtrlVacuumDynorbital Supreme Rdm Orbital Sndr, 56863BK


product price: $2,430.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

56863BK-6" (152 mm) Dia. Central Vacuum Dynorbital Supreme Random Orbital Sander.28 hp, 12,000 RPM, 3/32" (2 mm) Dia. Orbit, Rear Exhaust Robotic KitCentral Vacuum Dynorbital Supreme includes low profile, premium urethane weight-mated sanding pad. Has 1" outside diameter vacuum port, for easy connection to central vacuum system. 3/32" (2.5 mm) diameter orbit..Central Vacuum Dynorbital Supreme includes low profile, premium urethane weight-mated sanding pad. Has 1" outside diameter vacuum port, for easy connection to central vacuum system. 3/32" (2.5 mm) diameter orbit...Composite base has integrated rubber over-mold creating a non-slip feel, as well as insulating from cold. The air motor is suspended by vibration-absorbing rubber rings (Patent No. 5,319,888) to minimize vibration..Central Vacuum Dynorbital Supreme includes low profile, premium urethane weight-mated sanding pad. Has 1" outside diameter vacuum port, for easy connection to central vacuum system. 3/32" (2.5 mm) diameter orbit....Anti-clog design (Patent No. 5,319,888) enhances the vacuum pick-up on central vacuum models. Dust particles are directed away from the air motor (reducing contamination) following a smoother, easier path of extraction. Comfort Platform provides additional hand and wrist support, further enhancing operator comfort. Also offers increased protection against cold air exhaust. (NOTE: Comfort Platform is removable.) Order 59330 Comfort Platform (U.S. Patent No. D610,428) separately, to install on existing tools!.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.