Shop All Orbital, Random and Triangle Sanders
Dynabrade
6" (152 mm) Dia. CtrlVacuumDynorbital Supreme Rdm Orbital Sndr, 56830BK
Mfr # 56830BK
Zoro # G7328118
product price: $2,430.99
/ea
Free Shipping & Returns
$2,430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 56830BK
- Zoro # G7328118
- UPC # 616026002814
- Country of Origin United States
- Category Orbital, Random and Triangle Sanders
Description
56830BK-6" (152 mm) Dia. Central Vacuum Dynorbital Supreme Random Orbital Sander.28 hp, 12,000 RPM, 3/16" (5mm) Dia. Orbit, Rear Exhaust Robotic KitCentral Vacuum Dynorbital Supreme includes low profile, premium urethane weight-mated sanding pad. Has 1" outside diameter vacuum port, for easy connection to central vacuum system. 3/16" (5 mm) diameter orbit..Central Vacuum Dynorbital Supreme includes low profile, premium urethane weight-mated sanding pad. Has 1" outside diameter vacuum port, for easy connection to central vacuum system. 3/16" (5 mm) diameter orbit...Composite base has integrated rubber over-mold creating a non-slip feel, as well as insulating from cold. The air motor is suspended by vibration-absorbing rubber rings (Patent No. 5,319,888) to minimize vibration..Central Vacuum Dynorbital Supreme includes low profile, premium urethane weight-mated sanding pad. Has 1" outside diameter vacuum port, for easy connection to central vacuum system. 3/16" (5 mm) diameter orbit....Anti-clog design (Patent No. 5,319,888) enhances the vacuum pick-up on central vacuum models. Dust particles are directed away from the air motor (reducing contamination) following a smoother, easier path of extraction. Comfort Platform provides additional hand and wrist support, further enhancing operator comfort. Also offers increased protection against cold air exhaust. (NOTE: Comfort Platform is removable.) Order 59330 Comfort Platform (U.S. Patent No. D610,428) separately, to install on existing tools!.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/16" x 2" Annular Cutter (49-59-2106)
- CRAFTSMAN Sockets, 3/4" Drive 2" 12 Point SAE Shal (CMMT19650)
- DEWALT Micro Pressure Switch (N003990)
- WESTWARD SAE Plain Hex Key, 5/8" Tip Size, 6 15/64 in Long, 5/8 in Short (54TU50)
- DYNABRADE 68 mm x 196 mm Dynabug II Orbital Sander, Central-Vacuum, 58512 (58512)
- DYNABRADE 5" (127 mm) Dia. Ctrl VacuumDynorbital Supreme Rdm Orbital Sndr, 56854B (56854B)
- DYNABRADE 68 mm x 175 mm Dynabug II Orbital Sander, Non Vacuum (58513)
- DYNABRADE 68 mm x 196 mm Dynabug II Orbital Sander, Vacuum (58516)
- DYNABRADE 5" (127 mm) Dia. CtrlVacuumDynorbital Supreme Rdm Orbital Sndr, 56819BK (56819BK)
- DYNABRADE Robotic Supreme Kit w/Vacuum, 56854BKV (56854BKV)
- 3M Air Sheet Sander, 0.28 hp (7000119341)
- Dynabrade Orbital, Random and Triangle Sanders