Shop All Orbital, Random and Triangle Sanders
Dynabrade
6" (152 mm) Dia. Ctrl VacuumDynorbital Supreme Rdm Orbital Sndr, 56863B
Mfr # 56863B
Zoro # G7327460
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 56863B
- Zoro # G7327460
- UPC # 616026002173
- Country of Origin United States
- Category Orbital, Random and Triangle Sanders
Description
56863B-6" (152 mm) Dia. Central Vacuum Dynorbital Supreme Random Orbital Sander.28 hp, 12,000 RPM, 3/32" (2 mm) Dia. Orbit, Rear Exhaust RoboticCentral Vacuum Dynorbital Supreme includes low profile, premium urethane weight-mated sanding pad. Has 1" outside diameter vacuum port, for easy connection to central vacuum system. 3/32" (2.5 mm) diameter orbit..Central Vacuum Dynorbital Supreme includes low profile, premium urethane weight-mated sanding pad. Has 1" outside diameter vacuum port, for easy connection to central vacuum system. 3/32" (2.5 mm) diameter orbit...Composite base has integrated rubber over-mold creating a non-slip feel, as well as insulating from cold. The air motor is suspended by vibration-absorbing rubber rings (Patent No. 5,319,888) to minimize vibration..Central Vacuum Dynorbital Supreme includes low profile, premium urethane weight-mated sanding pad. Has 1" outside diameter vacuum port, for easy connection to central vacuum system. 3/32" (2.5 mm) diameter orbit....Anti-clog design (Patent No. 5,319,888) enhances the vacuum pick-up on central vacuum models. Dust particles are directed away from the air motor (reducing contamination) following a smoother, easier path of extraction. Comfort Platform provides additional hand and wrist support, further enhancing operator comfort. Also offers increased protection against cold air exhaust. (NOTE: Comfort Platform is removable.) Order 59330 Comfort Platform (U.S. Patent No. D610,428) separately, to install on existing tools!.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Adjustable Wrench, Black, 18" (8075 R US)
- ZORO SELECT Adjustable Handle, 1.97" Screw Length (MA-89157)
- LENOX Band Saw Blade, 13 ft. 6 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (81993D2B134115)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.025x0.038", Number of Flutes: 4 (CCMGS-.025-ALTIN)
- DYNABRADE 5" (127 mm) Dia. CtrlVacuumDynorbital Supreme Rdm Orbital Sndr, 56819BK (56819BK)
- DYNABRADE 68 mm x 175 mm Dynabug II Orbital Sander, Non Vacuum (58513)
- DYNABRADE Robotic Supreme Kit w/Vacuum, 56854BKV (56854BKV)
- DYNABRADE 5" (127 mm) Dia. Ctrl VacuumDynorbital Supreme Rdm Orbital Sndr, 56819B (56819B)
- DYNABRADE 6" (152 mm) Dia. CtrlVacuumDynorbital Supreme Rdm Orbital Sndr, 56830BK (56830BK)
- DYNABRADE 5" (127 mm) Dia. Ctrl VacuumDynorbital Supreme Rdm Orbital Sndr, 56854B (56854B)
- AIRCAT Non Vac Orbital Palm Sander, 6700-6-336 (6700-6-336)
- Dynabrade Orbital, Random and Triangle Sanders