Dynabrade

5/16" ID x 5 ft Coupled Snubber Hose 300 PSI Teal


product price: $58.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Hose Media Air
  • Hose Inside Dia. 5/16 in
  • Hose Length 5 ft
  • Max. Working Pressure @ 70 F 300 psi
  • Hose Configuration Coupled Assembly
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Hose Inside Dia. 5/16 in
Hose Length 5 ft
Fitting Size 1/4 in x 1/4 in
Pneumatic Hose Length 5 ft.
Pnuematic Hose Fitting Size 1/4" x 1/4"
Pneumatic Hose Inside Dia. 5/16"
Outside Dia. 1/2"
Pneumatic Hose Fitting Size 1/4" x 1/4"
Hose Fitting B Size 1/4 in
Hose Fitting A Size 1/4 in
Hose Outside Dia. 1/2 in

Description

Snubber Hose, Hose Inside Dia. 5/16 in, Hose Outside Dia. 1/2 in, Hose Length 5 ft, Teal, Hose Tube Material PVC, Hose Cover Material TPE, Max. Working Pressure @ 70 F 300 psi, Temp. Range 68 Degrees to 140 Degrees F, Standards ISO 2398:2016, Safety Factor N/A, Hose Fitting A Material Brass, Hose Fitting B Material Carbon Steel, Hose Fitting A Type FNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.