Shop All Power Saw Accessories
Dynabrade
4" L Reciprocating File
Mfr # 90901
Zoro # G4309435
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Reciprocating Saws
- Thickness 5/32 in
- Application Deburring, Detail Work, Finishing
- Material Fiberglass, Metal, Plastic, Wood
- Width 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 90901
- Zoro # G4309435
- UPC # 616026909014
- Country of Origin Poland
- Category Power Saw Accessories
Dimensions
Width | 5/32 in |
Length | 4 in |
Details
Item | Curved Rectangular Swiss Coarse Reciprocating File |
For Use With | Reciprocating Saws |
Thickness | 5/32 in |
Application | Deburring, Detail Work, Finishing |
Material | Fiberglass, Metal, Plastic, Wood |
Shank | 1/8 in |
Number of Pieces | 1 |
Accessory Type | Curved Rectangular Swiss Coarse Reciprocating File |
Description
Curved Rectangular Swiss Coarse Reciprocating File, Application Deburring, Detail Work, Finishing, For Use With Reciprocating Saws, Material Fiberglass, Metal, Plastic, Wood, Shank 1/8 in, Length 4 in, Width 5/32 in, Thickness 5/32 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Pps Paint Preparation Kit, Large (MMM16024)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1906M)
- CLESCO AL-320 Motor Shaft Arbor Small Type A Stamped Washer (AL-320)
- REED DOUBLE SOCKET VALUE SET-3 WRENCHES 02930 (LVDSSET)
- DYNABRADE 4" L Reciprocating File (90930)
- DYNABRADE Reciprocating File, 140mm Rect 0, Coarse (90985)
- DYNABRADE 4" L Reciprocating File (90900)
- DYNABRADE Reciprocating File, 90mm 00, V Coarse (90940)
- DEWALT TrackSaw(TM) Track Bag (DWS5025)
- HUSQVARNA Bearing Blade Shaft (543045052)
- BIG HORN 3 Phase, 50HZ @ 240V & 60HZ @ 220V, 3-HP, 8-12-Amp Magnetic Switch - UL Approved (18833)
- Dynabrade Power Saw Accessories