Shop All Pneumatic Parts
Dynabrade
3 In. Spirit Motor Only, PK10
Mfr # 59492
Zoro # G7309757
original price:
$1,389.96
8% off
new price: $1,269.33
/pk 10, $126.93/ea
Free Shipping & Returns
$1,269.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number Spirit Orbital Series
- For Use With Spirit Orbital Series
- Fits Brand Dynabrade
- Compatible with Brand Dynabrade
- Product Type Spirit Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 59492
- Zoro # G7309757
- UPC # 616026594920
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | MOTOR |
For Use With Mfr. Model Number | Spirit Orbital Series |
For Use With | Spirit Orbital Series |
Fits Brand | Dynabrade |
Compatible with Brand | Dynabrade |
Product Type | Spirit Motor |
Compatible with Series | Spirit Orbital |
Compatible with Manufacturer Part Number | 58054, 59015, 59018, 59019, 59020, 59023, 59024, 59025, 59028, 59029, 59105, 59108, 59109 |
Description
Motor, Series Not Applicable, Product Type Spirit Motor, Compatible with Manufacturer Part Number 58054, 59015, 59018, 59019, 59020, 59023, 59024, 59025, 59028, 59029, 59105, 59108, 59109, Compatible with Series Spirit Orbital, Compatible with Brand Dynabrade, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 12 mm, Metric, 1/4", NPT (9235-1204)
- PARKER Bracket Assembly, Bore 9/16" to 1-1/16" (P8S-TMC01)
- IGUS Flanged Bearing, 7/16 IDx7/16 In L, PK5 (MYI-07-07)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 25 HP, 400-480V, Altivar 212 AC Drive (ATV212HD18N4)
- DYNABRADE Inlet Bushing Assembly, 3/8 In. NPT (25213)
- DYNABRADE Open-End Wrench, 14 mm (95262)
- DYNABRADE Boot (57822)
- DYNABRADE Foam Pad, 76016 (76016)
- DYNABRADE Dynabrade 3" & 5" Palm-Style Vacuum Random Orbital Sander, 3/16" Orbit, 12000 RPM (X3151V)
- DYNABRADE Coaxial, Conductive, 1-1/4"x20 ft (31962)
- SPEEDAIRE Retainer (TT14527G)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts