Shop All Pneumatic Parts
Dynabrade
3 In. Spirit Motor Only, PK10
Mfr # 59491
Zoro # G7275274
original price:
$1,389.96
8% off
Free Shipping & Returns
$1,269.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Spirit Orbital Series
- For Use With Mfr. Model Number Spirit Orbital Series
- Fits Brand Dynabrade
- Compatible with Series Spirit Orbital
- Compatible with Brand Dynabrade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 59491
- Zoro # G7275274
- UPC # 616026594913
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | MOTOR |
For Use With | Spirit Orbital Series |
For Use With Mfr. Model Number | Spirit Orbital Series |
Fits Brand | Dynabrade |
Compatible with Series | Spirit Orbital |
Compatible with Brand | Dynabrade |
Compatible with Manufacturer Part Number | 59000, 59003, 59004, 59005, 59008, 59009, 59010, 59013, 59014, 59100, 59103, 59104 |
Product Type | Spirit Motor |
Description
Motor, Series Not Applicable, Product Type Spirit Motor, Compatible with Manufacturer Part Number 59000, 59003, 59004, 59005, 59008, 59009, 59010, 59013, 59014, 59100, 59103, 59104, Compatible with Series Spirit Orbital, Compatible with Brand Dynabrade, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS D2C-100-A Two-Piece Clamping Collar Double Wide (D2C-100-A)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1, 1/3 HP, 208-230V AC Voltage, 56 Frame (6XJ36)
- DAYTON 5V2500 V-Belt, 250" Outside Length, 5/8" Top Width, 1 Ribs (13V763)
- ENERPAC Simplex P72 Seal Kit (DD8102900)
- DYNABRADE Exhaust Hose Assembly, 1-1/4 In. x 6 Ft. (54202)
- DYNABRADE Pin Wrench, 96165 (96165)
- DYNABRADE Hose Cuff, 2-1/4" Thread to 2" Non-Thread (95698)
- DYNABRADE Collet Cap, 50012 (50012)
- DYNABRADE Sanding Head (54028)
- DYNABRADE Arbor Press, 96232 (96232)
- DYNABRADE Screw, 11575 (11575)
- Dynabrade Pneumatic Parts