Shop All Pneumatic Parts
Dynabrade
3 In. Spirit Drop-In Motor, PK10
Mfr # 59494
Zoro # G7311954
product price: $1,466.23
/pk 10, $146.62/ea
Free Shipping & Returns
$1,466.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Spirit Orbital Series
- For Use With Mfr. Model Number Spirit Orbital Series
- Fits Brand Dynabrade
- Compatible with Brand Dynabrade
- Product Type Spirit Drop-In Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 59494
- Zoro # G7311954
- UPC # 616026594944
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Drop In Motor |
For Use With | Spirit Orbital Series |
For Use With Mfr. Model Number | Spirit Orbital Series |
Fits Brand | Dynabrade |
Compatible with Brand | Dynabrade |
Product Type | Spirit Drop-In Motor |
Compatible with Series | Spirit Orbital |
Compatible with Manufacturer Part Number | 59000, 59003, 59004, 59005, 59008, 59009, 59010, 59013, 59014, 59100, 59103, 59104 |
Description
Drop In Motor, Series Not Applicable, Product Type Spirit Drop-In Motor, Compatible with Manufacturer Part Number 59000, 59003, 59004, 59005, 59008, 59009, 59010, 59013, 59014, 59100, 59103, 59104, Compatible with Series Spirit Orbital, Compatible with Brand Dynabrade, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 97" Outside Length, 1/2" Top Width, 1 Ribs (A95/4L970)
- ENERPAC Directional Valve, SAE #4, Closed Center (VMTD003)
- D&D 28" Outside Length, 1/2" Top Width, 1 Ribs (AX26)
- LOC-LINE BSPT Connector, 1/2 In, PK4 (51827)
- DYNABRADE Arbor, 1/2"-20 Male Tool Spndle (13015)
- DYNABRADE Drop In Motor, Motor Assembly (01390)
- DYNABRADE Drive Wheel (01111)
- DYNABRADE Max Flow, Air Hose Assembly, 12 ft. (94852)
- DYNABRADE Retainer (50963)
- DYNABRADE Conductive, Poly Liner, 62635 (62635)
- DYNABRADE Foam Pad, 76016 (76016)
- Dynabrade Pneumatic Parts