Shop All Gas Springs & Dampers
Dyna-Lift
Manual Hydraulic Lift Kit, Load Cap. 500 lb.
Mfr # 2M-B1C-12-T
Zoro # G5999542
product price: $763.99
/ea
Free Shipping & Returns
$763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Workbench Accessory
- Load Rating 500 lb
- Number of Cylinders 2
- Load Capacity 500 lb.
- Screw Size 5/16 in Self Tapping Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dyna-Lift
- MFR # 2M-B1C-12-T
- Zoro # G5999542
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Screw Size | 5/16 in Self Tapping Screws |
Tube Length | 96 in -60 in |
Details
Item | Hydraulic Lift Kit |
Type | Workbench Accessory |
Load Rating | 500 lb |
Number of Cylinders | 2 |
Load Capacity | 500 lb. |
Mounting Type | Retro Fit |
Includes | System Complete Less Hardware |
Stroke | 12 in |
Adjustment Range | 12 in |
Cylinder Material | Aluminum |
Description
Hydraulic Lift Kit, Workbench Accessory, Adjustment Range 12, Load Rating 500 lb., Number of Cylinders 2, Cylinder Material Aluminum, Tube Length 96 In.-60 In., Mounting Type Retro Fit, Screw Size 5/16 In. Self Tapping Screws, Includes System Complete Less Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 4 3/4"H x 1"P x 94 1/2"L Marseille Fluted Panel Moulding (PML04X01MA)
- ABUS Abus: KEY BLANK 85/40KBR (ABS-90430)
- CROWN 3-3/4" Center to Center Monaco Cabinet Pull Dark Pewter Finish (CHP96096DP)
- YALE Lever Lockset, Mechanical, Entrance (AU5407LN x 626)
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4M-D1A-08-S)
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4M-D1A-12-S)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-12-S)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-08-S)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1500 lb. (4E-D1D-10-H)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-06-S)
- GENESIS Gs10-1175Md13-110 Gas Spring (GSS 6475UU)
- Dyna-Lift Gas Springs & Dampers