Shop All Gas Springs & Dampers
Dyna-Lift
Manual 4 Post Hydraulic Lift Kit, Load Cap. 1500 lb.
Mfr # 4M-D1D-12-H
Zoro # G5892582
product price: $1,038.99
/ea
Free Shipping & Returns
$1,038.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Workbench Accessory
- Load Rating 1500 lb
- Cylinder Material Aluminum
- Number of Cylinders 4
- Tube Length 96 in-60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dyna-Lift
- MFR # 4M-D1D-12-H
- Zoro # G5892582
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Tube Length | 96 in-60 in |
Screw Size | 1/4"-20 |
Details
Item | Hydraulic Lift Kit |
Type | Workbench Accessory |
Load Rating | 1500 lb |
Cylinder Material | Aluminum |
Number of Cylinders | 4 |
Adjustment Range | 12 in |
Mounting Type | Retro Fit |
Stroke | 12 in |
Includes | System Complete Less Hardware |
Load Capacity | 1500 lb. |
Description
Hydraulic Lift Kit, Workbench Accessory, Adjustment Range 12 In., Load Rating 1500 lb., Number of Cylinders 4, Cylinder Material Aluminum, Tube Length 96 In.-96 In.-60 In.-60 In., Mounting Type Retro Fit, Screw Size 1/4 In. 20, Includes System Complete Less Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HD HD TLCB 235 Drawer Lock; Off Set Cam - 0.09 in. (TLCB 235)
- ZORO SELECT O-Ring, Dash 040, Viton, 0.07 In., PK10 (U38871.006.0287)
- MANHATTAN COMFORT Norwich, Vinyl Fossil Leaf In Greens And Blues Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Norwich)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (178SA-96)
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4M-D1A-06-S)
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4M-D1A-12-S)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-08-S)
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4M-D1A-08-S)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-12-S)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-06-S)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 90 (60000ED3)
- Dyna-Lift Gas Springs & Dampers