Shop All Gas Springs & Dampers
Dyna-Lift
Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb.
Mfr # 4M-D1A-08-S
Zoro # G7589967
Free Shipping & Returns
$845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Workbench Accessory
- Load Rating 1000 lb
- Adjustment Range 8 in
- Mounting Type Retro Fit
- Screw Size 1/4"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dyna-Lift
- MFR # 4M-D1A-08-S
- Zoro # G7589967
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Screw Size | 1/4"-20 |
Tube Length | 96 in-60 in |
Details
Item | Hydraulic Lift Kit |
Type | Workbench Accessory |
Load Rating | 1000 lb |
Adjustment Range | 8 in |
Mounting Type | Retro Fit |
Stroke | 8 in |
Cylinder Material | Aluminum |
Includes | System Complete Less Hardware |
Number of Cylinders | 4 |
Load Capacity | 1000 lb. |
Description
Hydraulic Lift Kit, Workbench Accessory, Adjustment Range 8 In., Load Rating 1000 lb., Number of Cylinders 4, Cylinder Material Aluminum, Tube Length 96 In.-96 In.-60 In.-60 In., Mounting Type Retro Fit, Screw Size 1/4 In. 20, Includes System Complete Less Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 12" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 11-1 (01-30011-1)
- LUCIDA SURFACES LUCIDA SURFACES, GlueCore Angled Walnut 7 5/16 in. x48 in. 3mm 22MIL Glue Down Luxury Vinyl Planks , 16PK (GC-317)
- ROPPE Cove Base Vinyl 4inX1/8inX48in - Brown (40C82P110)
- RICHARDS-WILCOX SERIES 81 BOW HANDLE, ZINC COATED (0081.00002ZINC COATED)
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4M-D1A-12-S)
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4M-D1A-06-S)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1500 lb. (4E-D1D-10-H)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-16-S)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-12-S)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-06-S)
- GENESIS Gs08-0425Md10-049 Gas Spring (GSS 6556UU)
- Dyna-Lift Gas Springs & Dampers